Subtotal = $0.00 
Items = 0 
View Cart
United States
1-800-323-4340 or 
Welcome,
log in or register
 

Cole-Parmer Microscopy Fiber Optic Illuminator with Dual Gooseneck Light Pipes (23"L) and Two Focusing Lenses, 115 VAC

EW-41723-30
$710.00 USD/EACH

  • Designed specifically for your microscope needs
  • Low profile design fits into tight spaces
  • Complete 0 to 100% light intensity control
These high-performance illuminators deliver 400,000 footcandles of high-intensity cold light. Minimal light leakage makes these illuminators ideal for your photosensitive applications.
Audible noise and vibration is minimal, convenient side door makes changing lamps fast and easy, light pipes fit securely without need for adapters. Built-in handle stays out of the way.

What's included: 150-watt bulb, dual gooseneck light pipe, two focusing lenses, and 6-ft power cord with US standard plug.

Lamp intensity 400,000 footcandles at 3"
Watts 150 watts
Lamp color temp 3250 K
Bulb life 200 hours at high setting
Illuminator dimensions 6"W x 5 3/8"H x 8 1/2"D
Light pipe dimensions 23"L
Power 115 VAC, 50/60 Hz
Brand Cole-Parmer
Manufacturer number 660000391114





Technical Resources
 
Service & Support
Still have questions?
Contact Our Experts
for FREE product
application selection
and support.
or call 1-800-323-4340
Custom Ordering Solutions
Custom Ordering Solutions
Let us find the exact product you need. We have access to suppliers full lines - for products beyond what you see here. Call 1-800-323-4340 Option 9 ext. 6334
Questions and Answers
Product Reviews
Customers Who Bought This Item Also Bought
View products by: Title | Brand | Category | Price | Popularity | Best Sellers
View product categories by: Popularity | Our Choices | All-Around Favorites | Title | Product Category | Recommended
View popular items by: Popularity | Favorites | Title | Price | Part Number | Category
View Popular Categories by: Popularity | Our Choices | All-Around Favorites | Product Category | Recommended | Title