Subtotal = $0.00 
Items = 0 
View Cart
United States
1-800-323-4340 or 
Welcome,
log in or register

Cole-Parmer Mixing Bowl, 304 SS, 3/4 qt

EW-07300-34
$19.50 USD/EACH

quantity discounts Quantity Discounts
Order Discount Price
[X]
6 10% $17.55/EACH
30 15% $16.58/EACH
120 20% $15.60/EACH

  • Can withstand temperatures up to 650°F (182°C)
Heavy gauge, 304 stainless steel (SS) with flat rims.
Product Type Bowls
Material Stainless Steel
Capacity (Qt) 3/4
Capacity (Liters) 0.75
Height (in.) 2-3/8
Height (cm) 6
Top OD (cm) 15.9
Top OD (in.) 6-1/4
Qty/pk 1
Brand Cole-Parmer
Manufacturer number 12A





Technical Resources
Virtual Catalog (PDFs)
  • 13-14 Catalog
  •  
    Service & Support
    Still have questions?
    Contact Our Experts
    for FREE product
    application selection
    and support.
    or call 1-800-323-4340
    Custom Ordering Solutions
    Custom Ordering Solutions
    Let us find the exact product you need. We have access to suppliers full lines - for products beyond what you see here. Call 1-800-323-4340 Option 9 ext. 6334
    Questions and Answers
    Product Reviews
    View products by: Title | Brand | Category | Price | Popularity | Best Sellers
    View product categories by: Popularity | Our Choices | All-Around Favorites | Title | Product Category | Recommended
    View popular items by: Popularity | Favorites | Title | Price | Part Number | Category
    View Popular Categories by: Popularity | Our Choices | All-Around Favorites | Product Category | Recommended | Title