Subtotal = $0.00 
Items = 0 
View Cart
United States
1-800-323-4340 or 
Welcome,
log in or register
 

Cole-Parmer PCR Tubes, individual, 0.2 mL, thin walled with dome caps, virgin PP

EW-67103-90
$65.00 USD/PACKAGE of 1000

quantity discounts Quantity Discounts
Order Discount Price
[X]
6 10% $58.50/PACKAGE of 1000
30 15% $55.25/PACKAGE of 1000
120 20% $52.00/PACKAGE of 1000

  • Designed to amplify nucleic acids during the PCR process
  • Precision molded from 99.9% pure virgin polypropylene—withstands temperatures of –20 to 122°C and are autoclavable.
  • Ultra-thin walls accelerate heat transfer providing shorter cycle times
  • Full-length, even insertion cap ensures a tight fit, eliminating sample evaporation
Cole-Parmer PCR products are specifically designed for amplifying nucleic acids during the Polymerase Chain Reaction (PCR) process. Certified RNase, DNase, and pyrogen safe to ensure no degradation of the target or amplified product.
Product Type PCR Tubes
Capacity 0.2 mL
Quantity 1000/pk
Description Thin-wall with dome caps
Brand Cole-Parmer
Manufacturer number PCR-02D-C (OLD VPN 5045-1





Technical Resources
Virtual Catalog (PDFs)
  • 13-14 Catalog
  •  
    Service & Support
    Still have questions?
    Contact Our Experts
    for FREE product
    application selection
    and support.
    or call 1-800-323-4340
    Custom Ordering Solutions
    Custom Ordering Solutions
    Let us find the exact product you need. We have access to suppliers full lines - for products beyond what you see here. Call 1-800-323-4340 Option 9 ext. 6334
    Questions and Answers
    Product Reviews
    View products by: Title | Brand | Category | Price | Popularity | Best Sellers
    View product categories by: Popularity | Our Choices | All-Around Favorites | Title | Product Category | Recommended
    View popular items by: Popularity | Favorites | Title | Price | Part Number | Category
    View Popular Categories by: Popularity | Our Choices | All-Around Favorites | Product Category | Recommended | Title