Subtotal = $0.00 
Items = 0 
View Cart
United States
1-800-323-4340 or 
Welcome,
log in or register

Cole-Parmer Plastic Wrap, PE 12" x 100Ft roll

EW-06276-02
$12.00 USD/ROLL

quantity discounts Quantity Discounts
Order Discount Price
[X]
6 10% $10.80/ROLL
30 15% $10.20/ROLL
120 20% $9.60/ROLL
    Clear, 100% polyethylene plastic wrap tightly seals beakers, flasks, or petri dishes. The carton has a metal tear-off bar and unique flaps which prevent the roll from leaving the box.
    Manufacturer number 3470CP
    Model 3470CP





    Technical Resources
    Virtual Catalog (PDFs)
  • 13-14 Catalog
  •  
    Service & Support
    Still have questions?
    Contact Our Experts
    for FREE product
    application selection
    and support.
    or call 1-800-323-4340
    Custom Ordering Solutions
    Custom Ordering Solutions
    Let us find the exact product you need. We have access to suppliers full lines - for products beyond what you see here. Call 1-800-323-4340 Option 9 ext. 6334
    Questions and Answers
    Product Reviews
    View products by: Title | Brand | Category | Price | Popularity | Best Sellers
    View product categories by: Popularity | Our Choices | All-Around Favorites | Title | Product Category | Recommended
    View popular items by: Popularity | Favorites | Title | Price | Part Number | Category
    View Popular Categories by: Popularity | Our Choices | All-Around Favorites | Product Category | Recommended | Title