Subtotal = $0.00 
Items = 0 
View Cart
United States
1-800-323-4340 or 
Welcome,
log in or register
 

Cole-Parmer Plunger Dispenser Bottle, 1 Gallon, 2/pk

EW-06091-07
$19.75 USD/PACKAGE

quantity discounts Quantity Discounts
Order Discount Price
[X]
6 10% $17.78/PACKAGE
30 15% $16.79/PACKAGE
120 20% $15.80/PACKAGE

  • Easy to use with many different liquids!
Plunger bottle is ideal for use with various low viscosity liquids, including alkalies, low K.B. solvents, minerals, oils, cleaners waxes, hand soaps and food products. Dispenses one fluid once per stroke. Bottle can be disassembled for easy cleaning.
Material HDPE
Capacity (mL) 1000
Qty/pk 2
Dimensions 11 13/16" H x 6 1/8" OD





Technical Resources
Virtual Catalog (PDFs)
  • 13-14 Catalog
  •  
    Service & Support
    Still have questions?
    Contact Our Experts
    for FREE product
    application selection
    and support.
    or call 1-800-323-4340
    Custom Ordering Solutions
    Custom Ordering Solutions
    Let us find the exact product you need. We have access to suppliers full lines - for products beyond what you see here. Call 1-800-323-4340 Option 9 ext. 6334
    Questions and Answers
    Product Reviews
    View products by: Title | Brand | Category | Price | Popularity | Best Sellers
    View product categories by: Popularity | Our Choices | All-Around Favorites | Title | Product Category | Recommended
    View popular items by: Popularity | Favorites | Title | Price | Part Number | Category
    View Popular Categories by: Popularity | Our Choices | All-Around Favorites | Product Category | Recommended | Title