Subtotal = $0.00 
Items = 0 
View Cart
United States
1-800-323-4340 or 
Welcome,
log in or register
 

Cole-Parmer Polystat Standard digital immersion circulator with clamp; 115V, 60 Hz

EW-12120-01
$992.00 USD/EACH

  • High-stability immersion circulators feature low-level sensor for temperature control up to 200°C
  • PID control with easy-to-use LCD display in four languages and up to five temperature setpoints
  • Pump connections for circulation to external equipment in open- or closed-loop applications
  • Resolution of 0.01° reads out in °C, °F, or °K
The immersion circulator is designed with an easy-to-read LCD in your choice of temperature units from Celsius/Farrenheit/or Kelvin. Programmable high/low/limit set points on easy-to-use PID temperature controller. Adjustable pump nozzle.Standard and Standard Plus Controllers feature five programmable set points, a two-speed pump, and an adjustable pump nozzle.
What's Included:
6-ft (1.8-m) power cord with plug, M16 x 1 connection and adapters for included 8- and 12-mm hose barbs with clamps.
Product Type Circulators (Immersion)
Min temperature (º C) Ambient +10
Max temperature (º C) 100
Dimensions (" W) 4.4
Dimensions (" H) 12.6
Dimensions (" D) 8.1
Temp control PID
Temp sensor Pt RTD
Immersion depth 5-3/4" (14.6 cm)
Low-level cutoff Yes
Pressure pump (Max head at 0 flow) 4.5 psi (310 mbar)
Wetted materials stainless steel; polymers include: Polyvinylidenefluoride/hexafluoropropene (Viton®), ethylene propylene diene monomer (EPDM); polyphenylene sulfide (PPS); Polyetherimide (PEI); liquid crystal polymer (Vectra®)
Heater wattage 1 kW
Pump type force
Stability +/- 0.05°C
Suction pump No
Max flow rate (Liters/min) 17
Power (VAC) 115
Power (Hz) 60

Calibrations
Qty/Price
Availability

at $250.00 USD/EACH
Usually ships in 21 days.




Technical Resources
  • Instruction Manual
  • Virtual Catalog (PDFs)
  • 13-14 Catalog
  •  
    Service & Support
    Still have questions?
    Contact Our Experts
    for FREE product
    application selection
    and support.
    or call 1-800-323-4340
    Custom Ordering Solutions
    Custom Ordering Solutions
    Let us find the exact product you need. We have access to suppliers full lines - for products beyond what you see here. Call 1-800-323-4340 Option 9 ext. 6334
    Questions and Answers
    Product Reviews
    View products by: Title | Brand | Category | Price | Popularity | Best Sellers
    View product categories by: Popularity | Our Choices | All-Around Favorites | Title | Product Category | Recommended
    View popular items by: Popularity | Favorites | Title | Price | Part Number | Category
    View Popular Categories by: Popularity | Our Choices | All-Around Favorites | Product Category | Recommended | Title