Subtotal = $0.00 
Items = 0 
View Cart
United States
1-800-323-4340 or 
Welcome,
log in or register

Cole-Parmer Polystat recirculating chiller; 1/3-hp, 1000W, 6.4 L/min, 115V

EW-12911-04
$3,347.00 USD/EACH

Call 1-888-358-4705 for availability.
Qty

  • Affordable—with a wide range of temperature control and cooling capacities
  • Pressure gauge located on control panel for easy viewing of application pressure
  • High and low temperature alarms
  • Accessible fill port for easy access
Polystat chillers offer affordable re-circulating chillers with a wide range of temperature control and cooling capacities for closed loop recirculation up to 2.0KW. Three pump options for a variety of application requirements. Polystat chillers are both an economic and ecological solution by allowing you to eliminate tap water waste and provide reliable liquid cooling performance for all your application requirements. 
Product Type Water Bath
Bath type Recirculating Water Bath
Capacity (Liters) 7.6
Min temperature (º C) -10
Max temperature (º C) 30
Temp control PID
Temp stability ±0.5°C
Cooling capacity (at 0° C) 275
Cooling capacity (at 20° C) 1000
Low-level cutoff Yes
Compressor hp 1/3
Refrigerant R-134a
Max flow rate (Liters/min) 6.4
Power (VAC) 115
Power (Hz) 60
Power (Amps) 13.2
CE Compliance Yes

Calibrations
Qty/Price
Availability

at $250.00 USD/EACH
Usually ships in 21 days.




Technical Resources
 
Service & Support
Still have questions?
Contact Our Experts
for FREE product
application selection
and support.
or call 1-800-323-4340
Leasing Available
Financing is avaliable for many of our products.

See Details
Custom Ordering Solutions
Custom Ordering Solutions
Let us find the exact product you need. We have access to suppliers full lines - for products beyond what you see here. Call 1-800-323-4340 Option 9 ext. 6334
Questions and Answers
Product Reviews
View products by: Title | Brand | Category | Price | Popularity | Best Sellers
View product categories by: Popularity | Our Choices | All-Around Favorites | Title | Product Category | Recommended
View popular items by: Popularity | Favorites | Title | Price | Part Number | Category
View Popular Categories by: Popularity | Our Choices | All-Around Favorites | Product Category | Recommended | Title