Subtotal = $0.00 
Items = 0 
View Cart
United States
1-800-323-4340 or 
Welcome,
log in or register
 

Cole-Parmer Polystat recirculator, 17 lpm, 250W cooling capacity, 230V 50 Hz

EW-13042-03
$2,415.00 USD/EACH

Call 1-888-358-4705 for availability.
Qty

  • Full-range cooling for quick ramp up and cool-down—saves valuable time
  • Robust cooling and heating from -10 to 80°C
  • Compact design maximizes bench space and provides quick temperature changes
  • Internal tank design minimizes fluid evaporation
True thermostatic control laboratory chiller removes or adds temperature as required by your application. This closed circulator is ideal for low load applications such as cooling analytical instrumentation, jacketed reactors, and rotary evaporators. Use as an economical chiller to replace tap water cooling in small laboratory applications. Powerful force/suction pump provides flow rates up to 21 L/min at pressures up to 11.7 psi (805 mbar). Features overfill port and liquid-level switch that can either trip audible alarm or fault machine. Include USB port.
What's Included:
6-ft (1.8-m) power cord with 3-prong plug, funnel, and 8- and 12-mm hose barb fittings with clamps for external connections.
Product Type Circulators (Cooling/Heating)
Capacity (Liters) 2.8
Min temperature (º C) -10
Max temperature (º C) 80
Dimensions (" W) 9
Dimensions (" H) 25
Dimensions (" L) 16.5
Temp stability +/- 0.1°
Cooling capacity (at 20° C) 250 W
Temp setting digital
Low-level cutoff Yes
Heater wattage 2000
Pump type force
Max pump pressure (psi) 4.4 psi
Max pump pressure (mbar) 300 mbar
Power (VAC) 230
Power (Hz) 50
Flow rate 17 L/min

Calibrations
Qty/Price
Availability

at $250.00 USD/EACH
Usually ships in 21 days.




Technical Resources
Virtual Catalog (PDFs)
  • 13-14 Catalog
  •  
    Service & Support
    Still have questions?
    Contact Our Experts
    for FREE product
    application selection
    and support.
    or call 1-800-323-4340
    Custom Ordering Solutions
    Custom Ordering Solutions
    Let us find the exact product you need. We have access to suppliers full lines - for products beyond what you see here. Call 1-800-323-4340 Option 9 ext. 6334
    Questions and Answers
    Product Reviews
    View products by: Title | Brand | Category | Price | Popularity | Best Sellers
    View product categories by: Popularity | Our Choices | All-Around Favorites | Title | Product Category | Recommended
    View popular items by: Popularity | Favorites | Title | Price | Part Number | Category
    View Popular Categories by: Popularity | Our Choices | All-Around Favorites | Product Category | Recommended | Title