Subtotal = $0.00 
Items = 0 
View Cart
United States
1-800-323-4340 or 
Welcome,
log in or register

Cole-Parmer Rotary Evaporator System; Vertical, 230 VAC

EW-28615-06
$2,999.00 USD/EACH

Call 1-888-358-4705 for availability.
Qty

  • Convenient, quality evaporator systems at affordable prices
  • Small foorprint takes up minimal lab space
  • Mechanical lift to easily raise and lower system
Cole-Parmer® evaporator systems make order, setup, and operation simple. Complete systems include a rotary evaporator with mechanical lift, digital water bath, and standard glassware set.

Rotary Evaporator features a sparkless, brushless high-torque motor to provide constant rotation at speeds from 20 to 180 rpm. Choose vertical condenser model 28615-00 to maximize your bench space.

Digital Water Bath operates from ambient to 90ºC (194ºF) with microprocessor temperature control to within ±1.5ºC. Heating coils are located beneath the pan surface. Built-in overheat protector shuts down power in case of controller failure.

Standard Glassware Set includes 1-L pear shaped evaporating flask, 1-L round-bottomed receiving flask, and condenser.
What's Included:
rotary evaporator with mechanical lift, digital water bath, and standard glassware set.
Bath temperature Ambient to 90°C (194°F)
Bath Capacity 3 L
Power (Hz) 50
Rotation speed range 20 to 180 rpm
Speed resolution 1 rpm
Evaporation flask size 1 L
Condenser type Vertical Evaporators
Brand Cole-Parmer
Power (VAC) 230
Manufacturer number 216978

Accessories
Qty/Price
Availability

at $639.00 USD/EACH

Call 1-888-358-4705 for availability.

at $75.00 USD/EACH

Call 1-888-358-4705 for availability.

at $85.00 USD/EACH

Call 1-888-358-4705 for availability.

at $110.00 USD/EACH

Call 1-888-358-4705 for availability.

at $1,080.00 USD/EACH

In stock.




Technical Resources
Virtual Catalog (PDFs)
  • 13-14 Catalog
  •  
    Service & Support
    Still have questions?
    Contact Our Experts
    for FREE product
    application selection
    and support.
    or call 1-800-323-4340
    Custom Ordering Solutions
    Custom Ordering Solutions
    Let us find the exact product you need. We have access to suppliers full lines - for products beyond what you see here. Call 1-800-323-4340 Option 9 ext. 6334
    Questions and Answers
    Product Reviews
    View products by: Title | Brand | Category | Price | Popularity | Best Sellers
    View product categories by: Popularity | Our Choices | All-Around Favorites | Title | Product Category | Recommended
    View popular items by: Popularity | Favorites | Title | Price | Part Number | Category
    View Popular Categories by: Popularity | Our Choices | All-Around Favorites | Product Category | Recommended | Title