Subtotal = $0.00 
Items = 0 
View Cart
United States
1-800-323-4340 or 
Welcome,
log in or register

Cole-Parmer Roto-Torque Variable Speed Rotator, 115 VAC, 50/60 Hz

EW-07637-21
$670.00 USD/EACH

  • Gentle rotating motion efficiently mixes the contents of your test tubes, flasks and bottles
  • Lock at the desired angle with the adjustable tilt stand (included)
Shakers have a speed range from 3 to 80 rpm. Rotators require one of the three attachments (sold separately) to hold your samples.
What's Included: model 07637-21 includes a 6-ft, three-wire cord with plug; model 07637-22 has a stripped end cord.
Product Type Rotating Shakers
Brand Cole-Parmer
Power (VAC) 115
Power (Hz) 50/60 Hz

Accessories
Qty/Price
Availability
Multipurpose Disc
EW-07637-23

at $270.00 USD/EACH

In stock.
Clips 10-15mm Size
EW-07637-41

at $39.00 USD/DOZEN

In stock.
Clips 15-20mm Size
EW-07637-51

at $39.00 USD/DOZEN

In stock.
Disc clips, 25-40 mm
EW-07637-70

at $25.00 USD/DOZEN

In stock.
Reconditioned & Like New
Qty/Price
Availability
RECOND 07637-21
EW-00227HR

at $358.00 USD/EACH

In stock.




Technical Resources
 
Service & Support
Still have questions?
Contact Our Experts
for FREE product
application selection
and support.
or call 1-800-323-4340
Custom Ordering Solutions
Custom Ordering Solutions
Let us find the exact product you need. We have access to suppliers full lines - for products beyond what you see here. Call 1-800-323-4340 Option 9 ext. 6334
Questions and Answers
Product Reviews
View products by: Title | Brand | Category | Price | Popularity | Best Sellers
View product categories by: Popularity | Our Choices | All-Around Favorites | Title | Product Category | Recommended
View popular items by: Popularity | Favorites | Title | Price | Part Number | Category
View Popular Categories by: Popularity | Our Choices | All-Around Favorites | Product Category | Recommended | Title