Subtotal = $0.00 
Items = 0 
View Cart
United States
1-800-323-4340 or 
Welcome,
log in or register

Cole-Parmer Scientific Calculator

EW-17300-16
$22.00 USD/EACH

    Scientific calculator performs 99% of the lab's routine and not-so-routine calculations. It does all arithmetic operations (add, subtract, multiply, divide). It performs over 50 functions, including science, math, common/hyperbolic tigonometric, logs/natural logs, powers, roots, reciprocals, factorials, percentages, hexadecimals, random number generation and degree/decimal conversion. Statistical features include deviation, mean, sum of squares, sum of data, and much more. Three-key memory and Forever Memory store data when the unit if off. Automatic power-down function conserves battery life. Answers are shown on a 10-digit numerical, 2-digit exponent display.
    No. of functions 50+
    Product Type Scientific Calculators
    Memory Three key (M+, RM, XM)
    Display 10-digit numerical, 2-digit exponent
    Dimensions (" W) 5
    Dimensions (" H) 3
    Dimensions (" D) 0.4375
    Power Two 1.5 V button cell, batteries included
    Brand Cole-Parmer
    Manufacturer number 6024

    Accessories
    Qty/Price
    Availability

    at $15.50 USD/PACKAGE of 6

    In stock.




    Technical Resources
    Virtual Catalog (PDFs)
  • 13-14 Catalog
  •  
    Service & Support
    Still have questions?
    Contact Our Experts
    for FREE product
    application selection
    and support.
    or call 1-800-323-4340
    Custom Ordering Solutions
    Custom Ordering Solutions
    Let us find the exact product you need. We have access to suppliers full lines - for products beyond what you see here. Call 1-800-323-4340 Option 9 ext. 6334
    Questions and Answers
    Product Reviews
    View products by: Title | Brand | Category | Price | Popularity | Best Sellers
    View product categories by: Popularity | Our Choices | All-Around Favorites | Title | Product Category | Recommended
    View popular items by: Popularity | Favorites | Title | Price | Part Number | Category
    View Popular Categories by: Popularity | Our Choices | All-Around Favorites | Product Category | Recommended | Title