Subtotal = $0.00 
Items = 0 
View Cart
United States
1-800-323-4340 or 
Welcome,
log in or register
 

Cole-Parmer Sealed Stainless Steel Pressure Transducer, 0 to 300 psig, 0.4% Accuracy, 4 to 20 mA Output

EW-07356-54
$320.00 USD/EACH

Usually ships in 14 days or sooner.
Qty

  • Superior long-term stability and repeatability
  • Feature 4 to 20 mA output and have red (positive power) and black (output) wires
Stainless steel diaphragm and polysilicon strain gauge are bonded by vapor deposition—no epoxies or glues which can cause signal instability or drift.
Product Type Pressure Transducers
Media compatibility stainless steel - various
Wetted materials 300-series SS
Accuracy ±0.4% BFSL
Output 4 to 20 mA
Range 0 to 300 psi
Max pressure (psi) 300
Process connection 1/4" NPT(M)
Electrical connections 3-ft (1-m) shielded cable
Power 10 to 30 VDC
Brand Cole-Parmer
Manufacturer number K1-7-M02-42-F2-300#
Model K1300PSI
Make TypeK1

Calibrations
Qty/Price
Availability

at $155.00 USD/EACH
Usually ships in 7 days.




Technical Resources
  • Instruction Manual (22 KB)
  • Virtual Catalog (PDFs)
  • 13-14 Catalog
  •  
    Service & Support
    Still have questions?
    Contact Our Experts
    for FREE product
    application selection
    and support.
    or call 1-800-323-4340
    Custom Ordering Solutions
    Custom Ordering Solutions
    Let us find the exact product you need. We have access to suppliers full lines - for products beyond what you see here. Call 1-800-323-4340 Option 9 ext. 6334
    Questions and Answers
    Product Reviews
    View products by: Title | Brand | Category | Price | Popularity | Best Sellers
    View product categories by: Popularity | Our Choices | All-Around Favorites | Title | Product Category | Recommended
    View popular items by: Popularity | Favorites | Title | Price | Part Number | Category
    View Popular Categories by: Popularity | Our Choices | All-Around Favorites | Product Category | Recommended | Title