Subtotal = $0.00 
Items = 0 
View Cart
United States
1-800-323-4340 or 
Welcome,
log in or register
 

Cole-Parmer Solution Grounded, High-Salt pH Electrode; 100 Ohm PT RTD (Tinned Ends), BNC

EW-27018-23
$271.00 USD/EACH

quantity discounts Quantity Discounts
Order Discount Price
[X]
6 10% $243.90/EACH
11 15% $230.35/EACH
25 20% $216.80/EACH
Usually ships in 14 days or sooner.
Qty
    These electrodes offer solution ground, PTFE references with double junctions and polymerized gel. All models include a 10-ft cable with BNC pH connector and Ryton® housing with 3/4'' NPT(M) threads.
    General-Purpose Electrodes have low-resistant glass with a very fast and stable response. Designed for minimal salt applications. Use for measurements from 0 to 13 pH. Temperature range is 32 to 212°F (0 to 100°C).
    High-Salt Application Electrodes are designed for continuous long-term use at high temperatures in strong alkaline solutions above pH 11. Use for measurements from 0 to 14 pH. Negligible salt ion error may be expected above pH 13. Response time will increase as solution temperature rises due to high glass impedance. Temperature range is 32 to 275°F (0 to 135°C).
    Platinum/Gold-Ring ORP Electrodes have a metal-band sensor for oxidation-reduction measurements. Temperature range is 32 to 266°F (0 to 130°C).
    ATC element 100 ohm Pt RTD
    Temp range 32 to 212°F (0 to 100°C)
    ATC connector Tinned Ends
    Junction Double
    Connector BNC
    Applications High-salt applications
    Manufacturer number H721P3V123T10EBT
    Brand Cole-Parmer





    Technical Resources
    Virtual Catalog (PDFs)
  • 13-14 Catalog
  •  
    Service & Support
    Still have questions?
    Contact Our Experts
    for FREE product
    application selection
    and support.
    or call 1-800-323-4340
    Custom Ordering Solutions
    Custom Ordering Solutions
    Let us find the exact product you need. We have access to suppliers full lines - for products beyond what you see here. Call 1-800-323-4340 Option 9 ext. 6334
    Questions and Answers
    Product Reviews
    Customers Who Bought This Item Also Bought
    View products by: Title | Brand | Category | Price | Popularity | Best Sellers
    View product categories by: Popularity | Our Choices | All-Around Favorites | Title | Product Category | Recommended
    View popular items by: Popularity | Favorites | Title | Price | Part Number | Category
    View Popular Categories by: Popularity | Our Choices | All-Around Favorites | Product Category | Recommended | Title