dummy
EW-01019-11
- Unique spatula both scoops material and instantly displays weight
- Scoop design eliminates spilling
- Three-position soft-touch keys in the handle tares (sets to zero), holds (freezes the display), and changes grams/ounces
- Lightweightonly 3 oz
Balance with digital display is located right in the easy-grip handle. Spatula Balance transfers and weighs crystals, granulated materials, solids, liquids, precipitates, and chemicals. Markings on see-through scoop are graduated from 5 to 30 mL in 5-mL increments for weighing liquids with ease.
Chemical- and corrosion-resistant ABS plastic construction allows transferring materials without sticking. Scoop detaches from balance for effortless dishwasher-safe cleaning. LCD indicates low-battery condition.
What's Included:
Certificate of NIST traceability and two AAA batteries
| Product Type |
Accessory |
| Accuracy |
±0.2 g |
| Capacity (g) |
300 |
| Capacity (oz) |
11 |
| Capacity range |
32 mL |
| Housing dimensions |
5.1 x 2.5 x 22.9 cm |
| Dimensions (" W) |
2 |
| Dimensions (" H) |
1 |
| Dimensions (" D) |
9 |
| Readability (g) |
0.1 |
| Repeatability (g) |
±0.1 |
| Weighing units |
g, oz |
| Battery |
two AAA batteries (included) |
| Low battery indicator |
Yes |
| Brand |
Cole-Parmer |
at $21.50 USD/PACKAGE of 250
In stock.
at $43.50 USD/PACKAGE of 250
In stock.
at $64.00 USD/PACKAGE of 250
In stock.
Technical Resources
Related technical articles (Roll over for summary)
Show All...
Show Less...
Still have questions?
Contact Our Experts
for FREE product
application selection
and support.
or call 1-800-323-4340
Custom Ordering Solutions
Let us find the exact product you need. We have access to suppliers full lines - for products beyond what you see here.
Call
1-800-323-4340
Option
9
ext.
6334