Subtotal = $0.00 
Items = 0 
View Cart
United States
1-800-323-4340 or 
Welcome,
log in or register

Cole-Parmer StableTemp Economy bath, 10L, 120V, 60Hz

EW-12106-78
$747.00 USD/EACH

  • Our best selling utility baths offer excellent performance at affordable prices!
  • ±0.2°C stability at 37°C
  • Seamless 304 stainless steel tank and powder-coated exterior are corrosion resistant
  • Front-panel controls are safe and easy-to-use
These water baths are ideal for general-purpose applications. Bath fluids can be controlled at temperatures as high as 100°C (60° without cover) with +/-0.2° precision and uniformity. Bath temperature can be read from alcohol thermometer (included) with a range from -20 to 150°C. The steeply gabled, polycarbonate cover accommodates glassware of varying heights and tilts out of your way when loading or removing samples, allowing condensate to drain neatly back into the bath.Laboratory, utility water baths are the ideal bath for maintaining a temperature set points over a long period of time. Different size and depth of the bath chamber to meet most every application. Units feature analog or digital temperature control with a ranges from ambient to 100° C. Options of high-temperature and low-level cutoff features to protect samples.
What's Included:
cover, glass thermometer, and a 3-ft (0.9-m) power cord with three-prong plug (European plug on 240 VAC models.
Product Type Water Bath
Bath type Utility Water Bath
Capacity (Liters) 10
Min temperature (º C) Ambient
Max temperature (º C) 100
Temp control Stable on/off control
Temp sensor Thermistor
Temp stability (at 37°C) ±0.2°C
High-temperature cutoff Yes
Temp setting Analog
Bath opening 11.69 x 12.75 x 5.94”
Working area (" D) 5.94”
Wetted materials 304 SS
Power (VAC) 120V
Power (Hz) 60Hz

Calibrations
Qty/Price
Availability

at $250.00 USD/EACH
Usually ships in 21 days.




Technical Resources
  • Instruction Manual
  • Virtual Catalog (PDFs)
  • 13-14 Catalog
  •  
    Service & Support
    Still have questions?
    Contact Our Experts
    for FREE product
    application selection
    and support.
    or call 1-800-323-4340
    Custom Ordering Solutions
    Custom Ordering Solutions
    Let us find the exact product you need. We have access to suppliers full lines - for products beyond what you see here. Call 1-800-323-4340 Option 9 ext. 6334
    Questions and Answers
    Product Reviews
    View products by: Title | Brand | Category | Price | Popularity | Best Sellers
    View product categories by: Popularity | Our Choices | All-Around Favorites | Title | Product Category | Recommended
    View popular items by: Popularity | Favorites | Title | Price | Part Number | Category
    View Popular Categories by: Popularity | Our Choices | All-Around Favorites | Product Category | Recommended | Title