Subtotal = $0.00 
Items = 0 
View Cart
United States
1-800-323-4340 or 
Welcome,
log in or register
 

Cole-Parmer StableTemp Single Block for Standard Test Tubes, Holds 15 to 16mm Tubes

EW-36600-33
$103.00 USD/EACH

Call 1-888-358-4705 for availability.
Qty
    Modular blocks are constructed from a solid anodized aluminum block. The close contact of tubes-to-block walls allow for maximum heat retention. Each block has a thermometer well for measuring block temperature.
    Test Tube Blocks are single blocks. Blocks are available for test tube sizes from 6mm to 35mm in diameter.

    Standard round bottom test tube block holds 15 to 16mm tubes. Single block
    Product Type Heating Block
    Tubes held 12
    Opening dia 17.5mm
    Tube size (mm) 16
    Dimensions 3.75Lx3wx2H"
    Brand Cole-Parmer
    Manufacturer number 949104
    Model 949104





    Technical Resources
    Virtual Catalog (PDFs)
  • 13-14 Catalog
  •  
    Service & Support
    Still have questions?
    Contact Our Experts
    for FREE product
    application selection
    and support.
    or call 1-800-323-4340
    Custom Ordering Solutions
    Custom Ordering Solutions
    Let us find the exact product you need. We have access to suppliers full lines - for products beyond what you see here. Call 1-800-323-4340 Option 9 ext. 6334
    Questions and Answers
    Product Reviews
    View products by: Title | Brand | Category | Price | Popularity | Best Sellers
    View product categories by: Popularity | Our Choices | All-Around Favorites | Title | Product Category | Recommended
    View popular items by: Popularity | Favorites | Title | Price | Part Number | Category
    View Popular Categories by: Popularity | Our Choices | All-Around Favorites | Product Category | Recommended | Title