Subtotal = $0.00 
Items = 0 
View Cart
United States
1-800-323-4340 or 
Welcome,
log in or register

Cole-Parmer StableTemp Water bath, 5L, 120V

EW-14575-08
$853.00 USD/EACH

  • Easy-to-set temperature control with adjustable presets for fast set point changes
  • Front panel lockout prevents unauthorized set point changes
  • Hinged lid directs coundensation back into the bath—prevents wet, messy benchtops
  • Extensive over-temperature protection
The name says it all! Our StableTemp utility baths feature unique air-jacketed heaters which provide excellent temperature specifications. The +/-0.2°C temperature uniformity and +/-0.25°C stability are ideal for heating your temperature-sensitive samples.

For optimum temperature protection, these baths feature dual thermostats—a primary, microprocessor-based temperature controller that provides +/-0.1°C precision and a secondary over temperature safety prevents samples from overheating. For optimum temperature accuracy, the primary controller can be calibrated to your reference thermometer.

The stainless steel tank is seamless—no welds to leak or rust—and the rounded corners provide an easy-to-clean interior. Hinged polycarbonate lid allows condensation to flow back.

Optional shaker platforms are available to convert the 20 and 28 L digital utility baths into shaking water baths. Allows samples to incubate and aggitate simultaneously.Laboratory, utility water baths are the ideal bath for maintaining a temperature set points over a long period of time. Different size and depth of the bath chamber to meet most every application. Units feature analog or digital temperature control with a ranges from ambient to 100° C. Options of high-temperature and low-level cutoff features to protect samples.
What's Included:
gabled lid, perforated stainless steel tray, and 6-ft (0.9-m) power cord with plug (European plug on 240 VAC models).
Product Type Water Bath
Bath type Utility Water Bath
Capacity (Liters) 5
Min temperature (º C) Ambient
Max temperature (º C) 100
Temp control PID
Temp display LED, oC/oF switchable
Temp stability +/- 0.25oC
Bath opening 10.5" x 4.5"
Low-level cutoff Yes
Working area (" D) 6"
Wetted materials 304 SS
Heater wattage 240
Power (VAC) 120
Power (Hz) 50/60

Accessories
Qty/Price
Availability

at $534.00 USD/GALLON

In stock.
25 mL flask holder
EW-12504-91

at $34.00 USD/EACH

Usually ships in 7 days.
50 mL flask holder
EW-12504-92

at $37.00 USD/EACH

Usually ships in 10 days.
125 mL flask holder
EW-12504-93

at $38.00 USD/EACH

Usually ships in 4 days.
250 mL flask holder
EW-12504-94

at $40.00 USD/EACH

Usually ships in 7 days.
500 mL flask holder
EW-12504-95

at $49.00 USD/EACH

Usually ships in 6 days.
1000 mL flask holder
EW-12504-96

at $67.00 USD/EACH

Usually ships in 6 days.
Related products
Qty/Price
Availability

at $59.00 USD/EACH
In stock.
Calibrations
Qty/Price
Availability

at $250.00 USD/EACH
Usually ships in 21 days.




Technical Resources
  • Instruction Manual
  • Virtual Catalog (PDFs)
  • 13-14 Catalog
  •  
    Service & Support
    Still have questions?
    Contact Our Experts
    for FREE product
    application selection
    and support.
    or call 1-800-323-4340
    Custom Ordering Solutions
    Custom Ordering Solutions
    Let us find the exact product you need. We have access to suppliers full lines - for products beyond what you see here. Call 1-800-323-4340 Option 9 ext. 6334
    Questions and Answers
    Product Reviews
    View products by: Title | Brand | Category | Price | Popularity | Best Sellers
    View product categories by: Popularity | Our Choices | All-Around Favorites | Title | Product Category | Recommended
    View popular items by: Popularity | Favorites | Title | Price | Part Number | Category
    View Popular Categories by: Popularity | Our Choices | All-Around Favorites | Product Category | Recommended | Title