dummy
EW-14575-10
Call 1-888-358-4705 for availability.
Qty:
- Easy-to-set temperature control with adjustable presets for fast set point changes
- Front panel lockout prevents unauthorized set point changes
- Hinged lid directs coundensation back into the bathprevents wet, messy benchtops
- Extensive over-temperature protection
The name says it all! Our StableTemp utility baths feature unique air-jacketed heaters which provide excellent temperature specifications. The +/-0.2°C temperature uniformity and +/-0.25°C stability are ideal for heating your temperature-sensitive samples.
For optimum temperature protection, these baths feature dual thermostatsa primary, microprocessor-based temperature controller that provides +/-0.1°C precision and a secondary over temperature safety prevents samples from overheating. For optimum temperature accuracy, the primary controller can be calibrated to your reference thermometer.
The stainless steel tank is seamlessno welds to leak or rustand the rounded corners provide an easy-to-clean interior. Hinged polycarbonate lid allows condensation to flow back.
Optional shaker platforms are available to convert the 20 and 28 L digital utility baths into shaking water baths. Allows samples to incubate and aggitate simultaneously.Laboratory, utility water baths are the ideal bath for maintaining a temperature set points over a long period of time. Different size and depth of the bath chamber to meet most every application. Units feature analog or digital temperature control with a ranges from ambient to 100° C. Options of high-temperature and low-level cutoff features to protect samples.
What's Included:
gabled lid, perforated stainless steel tray, and 6-ft (0.9-m) power cord with plug (European plug on 240 VAC models).
| Product Type |
Water Bath |
| Bath type |
Utility Water Bath |
| Capacity (Liters) |
5 |
| Min temperature (º C) |
Ambient |
| Max temperature (º C) |
100 |
| Temp control |
PID |
| Temp display |
LED, oC/oF switchable |
| Temp stability |
+/- 0.25oC |
| Bath opening |
10.5" x 4.5" |
| Low-level cutoff |
Yes |
| Working area (" D) |
6" |
| Wetted materials |
304 SS |
| Heater wattage |
240 |
| Power (VAC) |
240 |
| Power (Hz) |
50 |
| CE Compliance |
Yes |
at $534.00 USD/GALLON
In stock.
at $34.00 USD/EACH
Usually ships in 7 days.
at $37.00 USD/EACH
Usually ships in 10 days.
at $38.00 USD/EACH
Usually ships in 4 days.
at $40.00 USD/EACH
Usually ships in 7 days.
at $49.00 USD/EACH
Usually ships in 6 days.
at $67.00 USD/EACH
Usually ships in 6 days.
at $59.00 USD/EACH
In stock.
at $250.00 USD/EACH
Usually ships in 21 days.
Technical Resources
Related technical articles (Roll over for summary)
Show All...
Show Less...
Still have questions?
Contact Our Experts
for FREE product
application selection
and support.
or call 1-800-323-4340
Custom Ordering Solutions
Let us find the exact product you need. We have access to suppliers full lines - for products beyond what you see here.
Call
1-800-323-4340
Option
9
ext.
6334