Subtotal = $0.00 
Items = 0 
View Cart
United States
1-800-323-4340 or 
Welcome,
log in or register
 

Cole-Parmer Stainless Steel Ultrasonic Cleaner with Heater and Digital Timer, 2 1/2 gal, 115 VAC

EW-08895-40
$1,430.00 USD/EACH

Call 1-888-358-4705 for availability.
Qty

  • Aggressive cleaning ability in a variety of sizes
  • Sturdy, noncorrosive units handle all types of cleaning tasks
  • Sweep frequency ensures uniform cleaning activity
Operating at 40 kHz, these ultrasonic cleaners provide aggressive cleaning power. Easy-to-clean, corrosion-resistant 304 stainless steel tanks have no corner welds or other dirt-catching surfaces. The units are enclosed in durable, powder-coated steel skirts.
Cleaners with heater, digital timer, temperature monitor, and degas feature are perfect for your critical cleaning applications. The degas feature eliminates air bubbles from the solution for more efficient cleaning. Set degas function up to 99 minutes. Adjustable heater sets tank temperatures from 34 to 156°F (1 to 69°C). Cleaner monitors solution temperature from 50 to 167°F (10 to 75°C). Over-temperature protection prevents overheating; cleaner automatically shuts down when
The 1-1/2-, 2-1/2-, and 5-1/2- gallon cleaners have a quick-disconnect drain.
The 1/2- and 3/4-gallon cleaners have a pour spout.
Never use ultrasonic cleaners with flammable solvents. A cleaning solution must be used with these cleaners. Use an insert tray or beaker positioning cover and beaker with these ultrasonic cleaners. Ultrasonic acticity is greatest starting about an inch from the bottom of the tank.
Product Type Ultrasonic Cleaner
Capacity (gal.) 2.5
Tank dimensions (" L) 11.5
Tank dimensions (" W) 9.5
Tank dimensions (" H) 6
Frequency output (Hz) 40000
Power (Amps) 4.2
Power (VAC) 115
Brand Cole-Parmer
Manufacturer number CPN-956-552

Accessories
Qty/Price
Availability

at $133.00 USD/EACH

In stock.

at $149.00 USD/EACH

In stock.

at $61.00 USD/EACH

In stock.




Technical Resources
Virtual Catalog (PDFs)
  • 13-14 Catalog
  •  
    Service & Support
    Still have questions?
    Contact Our Experts
    for FREE product
    application selection
    and support.
    or call 1-800-323-4340
    Custom Ordering Solutions
    Custom Ordering Solutions
    Let us find the exact product you need. We have access to suppliers full lines - for products beyond what you see here. Call 1-800-323-4340 Option 9 ext. 6334
    Questions and Answers
    Product Reviews
    View products by: Title | Brand | Category | Price | Popularity | Best Sellers
    View product categories by: Popularity | Our Choices | All-Around Favorites | Title | Product Category | Recommended
    View popular items by: Popularity | Favorites | Title | Price | Part Number | Category
    View Popular Categories by: Popularity | Our Choices | All-Around Favorites | Product Category | Recommended | Title