Subtotal = $0.00 
Items = 0 
View Cart
United States
1-800-323-4340 or 
Welcome,
log in or register

Cole-Parmer Standard-Sized cuvettes; glass; 3.5 mL capacity

EW-83301-03
$45.00 USD/EACH

  • % Transmission is over 80% at 365nm
  • Standard-size cuvettes are the type most often used for routine laboratory testing
  • Cuvettes include chemical resistant, PTFE covers
  • Cuvettes have two clear sides and two frosted sides

What's Included:
PTFE cover.
Product Type Cuvette
Applications Visible Spectroscopy
Capacity (mL) 3.5
Pathlength 10 mm
OD (mm) 12.5 x 12.5 x 45
Material Glass
Dimensions 12.5 mm W x 49 mm H x 12.5 mm D
Manufacturer number 1-G-10





Technical Resources
Virtual Catalog (PDFs)
  • 13-14 Catalog
  •  
    Service & Support
    Still have questions?
    Contact Our Experts
    for FREE product
    application selection
    and support.
    or call 1-800-323-4340
    Custom Ordering Solutions
    Custom Ordering Solutions
    Let us find the exact product you need. We have access to suppliers full lines - for products beyond what you see here. Call 1-800-323-4340 Option 9 ext. 6334
    Questions and Answers
    Product Reviews
    Customers Who Bought This Item Also Bought
    View products by: Title | Brand | Category | Price | Popularity | Best Sellers
    View product categories by: Popularity | Our Choices | All-Around Favorites | Title | Product Category | Recommended
    View popular items by: Popularity | Favorites | Title | Price | Part Number | Category
    View Popular Categories by: Popularity | Our Choices | All-Around Favorites | Product Category | Recommended | Title