Subtotal = $0.00 
Items = 0 
View Cart
United States
1-800-323-4340 or 
Welcome,
log in or register

Cole-Parmer Stopwatch

EW-35002-15
$17.00 USD/EACH

    Durable stopwatch times single and split events. Alarm clock feature displays time of day and day of week. Dust and shock resistant. What's included: 46"L neck cord and 1.5 V button cell battery.
    Timing capacity 24 hours
    Product Type Stopwatches
    Display LCD, 0.5 in H
    Count direction Up
    Alarm 1 min beep
    Resolution Resolution is 0.01 second for the first 30 min of timing and 1 second thereafter
    Timing modes Single-event, lap, cumulative split
    Battery included 1.5 V button cell
    Dimensions 2 in W x 2.875 in H x 0.625 in D
    Accuracy ±5 sec/day
    Brand Cole-Parmer
    Manufacturer number ST083009-CP
    Model ST083009-CP

    Calibrations
    Qty/Price
    Availability

    at $55.00 USD/EACH
    Usually ships in 4 days.




    Technical Resources
  • Instruction Manual
  • Virtual Catalog (PDFs)
  • 13-14 Catalog
  •  
    Service & Support
    Still have questions?
    Contact Our Experts
    for FREE product
    application selection
    and support.
    or call 1-800-323-4340
    Custom Ordering Solutions
    Custom Ordering Solutions
    Let us find the exact product you need. We have access to suppliers full lines - for products beyond what you see here. Call 1-800-323-4340 Option 9 ext. 6334
    Questions and Answers
    Product Reviews
    Customers Who Bought This Item Also Bought
    View products by: Title | Brand | Category | Price | Popularity | Best Sellers
    View product categories by: Popularity | Our Choices | All-Around Favorites | Title | Product Category | Recommended
    View popular items by: Popularity | Favorites | Title | Price | Part Number | Category
    View Popular Categories by: Popularity | Our Choices | All-Around Favorites | Product Category | Recommended | Title