Subtotal = $0.00 
Items = 0 
View Cart
United States
1-800-323-4340 or 
Welcome,
log in or register
 

Cole-Parmer Symmetry CS Counting Scale, 3 Kg X 0.1g 230V

EW-10000-65
$250.00 USD/EACH

Usually ships in 7 days.
Qty

  • Basic parts counting in a compact, portable bench scale
  • Three backlit LCDs show count, piece weight, and total weight
  • Numeric keypad for direct entry of piece weights
  • Large stainless steel pan
Affordable, compact, and portable, these scales offer fast parts counting wherever you need it. Take them through the warehouse or use them in your lab. With a built-in rechargeable battery that delivers up to 90 hours of operation on a single charge, you can use them for weeks without having to recharge.
What's Included:
AC power adapter, internal rechargeable battery
Product Type Counting Scales
Calibration External
Capacity (kg) 3
Capacity (lbs) 6.6
Overload capacity 100%
Housing dimensions 25 x 11 x 30 cm
Dimensions (" W) 10
Dimensions (" H) 4-1/2
Dimensions (" D) 12
Display LCD
Pan size (L x W) 10" x 7" (25 x 18 cm)
Readability (g) 0.1
Linearity (g) ±0.2
Repeatability (g) 0.1
Weighing units g, kg, lb
Power (VAC) 230
Battery rechargeable battery
Output RS-232
Brand Symmetry

Calibrations
Qty/Price
Availability

at $140.00 USD/EACH
Usually ships in 7 days.




Technical Resources
  • Instruction Manual.pdf
  • Virtual Catalog (PDFs)
  • 13-14 Catalog
  •  
    Service & Support
    Still have questions?
    Contact Our Experts
    for FREE product
    application selection
    and support.
    or call 1-800-323-4340
    Custom Ordering Solutions
    Custom Ordering Solutions
    Let us find the exact product you need. We have access to suppliers full lines - for products beyond what you see here. Call 1-800-323-4340 Option 9 ext. 6334
    Questions and Answers
    Product Reviews
    View products by: Title | Brand | Category | Price | Popularity | Best Sellers
    View product categories by: Popularity | Our Choices | All-Around Favorites | Title | Product Category | Recommended
    View popular items by: Popularity | Favorites | Title | Price | Part Number | Category
    View Popular Categories by: Popularity | Our Choices | All-Around Favorites | Product Category | Recommended | Title