Subtotal = $0.00 
Items = 0 
View Cart
United States
1-800-323-4340 or 
Welcome,
log in or register

Cole-Parmer Symmetry EC Toploading Balance, 100g X 0.001g, 115V

EW-20000-32
$315.00 USD/EACH

  • An excellent choice for quality and affordable precision weighing
  • The most popular weighing features at an economical cost
  • Internal rechargeable battery for portability and convenience
  • RS-232 interface allows for communication with a printer
  • Print function for GLP compliance
  • Capacity tracker warns of approaching overloads
  • Security lock-down port

What's Included:
Draft shield, built-in rechargeable battery, and AC power adapter
Product Type Toploading Balances
Auto shutoff Y
Calibration External
Capacity (g) 100
Capacity (oz) 3.5
Housing dimensions 19.7 x 7.3 x 24.8 cm
Dimensions (" W) 7-3/4
Dimensions (" H) 2-7/8
Dimensions (" D) 9-3/4
Display Backlit LCD
Platform size (dia) 4-3/4" (12 cm)
Readability (g) 0.001
Linearity (g) ±0.003
Repeatability (g) ±0.002
Weighing units g , oz ,ct , dr , ozt , GN , N , tl T, tl H, tl S, custom
Stabilization time 2-3 seconds
Power (VAC) 120
Battery Built-in Rechargeable
Draft shield (WxHxD) 5.3" dia x 3.5" H
Stability Indicator Yes
Temp range 0°C 40°C / 32°F 104°F
Low battery indicator Y
Output RS-232
Brand Symmetry
Model SCP100-120V

Accessories
Qty/Price
Availability

at $395.00 USD/EACH

Usually ships in 10 days.

at $28.00 USD/EACH

In stock.
Calibrations
Qty/Price
Availability

at $140.00 USD/EACH
Usually ships in 7 days.




Technical Resources
Virtual Catalog (PDFs)
  • 13-14 Catalog
  •  
    Service & Support
    Still have questions?
    Contact Our Experts
    for FREE product
    application selection
    and support.
    or call 1-800-323-4340
    Custom Ordering Solutions
    Custom Ordering Solutions
    Let us find the exact product you need. We have access to suppliers full lines - for products beyond what you see here. Call 1-800-323-4340 Option 9 ext. 6334
    Questions and Answers
    Product Reviews
    View products by: Title | Brand | Category | Price | Popularity | Best Sellers
    View product categories by: Popularity | Our Choices | All-Around Favorites | Title | Product Category | Recommended
    View popular items by: Popularity | Favorites | Title | Price | Part Number | Category
    View Popular Categories by: Popularity | Our Choices | All-Around Favorites | Product Category | Recommended | Title