Subtotal = $0.00 
Items = 0 
View Cart
United States
1-800-323-4340 or 
Welcome,
log in or register

Cole-Parmer Symmetry ED Portable Balance, 150g x 0.02g, 115VAC

EW-10000-01
$212.00 USD/EACH

  • Easy-to-use three-button keypad for straightforward weighing applications
  • Stainless steel weighing platform
  • Low battery and zero indicators
  • Clear backlit LCD provides quick viewing of results
  • Automatic shut-off and back light on/off
  • Multiple weighing units; g, oz, ct, kg, and lb
Cole-Parmer's economical portable balance is designed for a wide variety of basic weighing applications. All models feature grams, carats, and ounces weighing units; 1200 gram capacity models and higher feature kilogram and pounds. Auto power off conserves battery power when weighing in the field. Easily adjustable leveling feet provide quick adjustments to balance height.

What's Included:
AC power adapter with 6-ft (1.8 m) cord and plug
Product Type Portable Balances
Auto shutoff Yes
Calibration External
Capacity (g) 150
Capacity (oz) 5.3
Housing dimensions 19.7 x 7.3 x 24.8 cm
Dimensions (" W) 7-3/4
Dimensions (" H) 2-7/8
Dimensions (" D) 9-3/4
Pan size (dia) 5" (12.7 cm)
Readability (g) 0.01
Linearity (g) ±0.02
Repeatability (g) ±0.02
Weighing units g, ct, oz, dwt
Power (VAC) 115
Battery 6 AA batteries (not included)
Stability Indicator Yes
Brand Symmetry

Accessories
Qty/Price
Availability

at $125.00 USD/EACH

Usually ships in 15 days.
Related products
Qty/Price
Availability

at $43.00 USD/EACH
In stock.
Calibrations
Qty/Price
Availability

at $140.00 USD/EACH
Usually ships in 7 days.




Technical Resources
 
Service & Support
Still have questions?
Contact Our Experts
for FREE product
application selection
and support.
or call 1-800-323-4340
Custom Ordering Solutions
Custom Ordering Solutions
Let us find the exact product you need. We have access to suppliers full lines - for products beyond what you see here. Call 1-800-323-4340 Option 9 ext. 6334
Questions and Answers
Product Reviews
Customers Who Bought This Item Also Bought
View products by: Title | Brand | Category | Price | Popularity | Best Sellers
View product categories by: Popularity | Our Choices | All-Around Favorites | Title | Product Category | Recommended
View popular items by: Popularity | Favorites | Title | Price | Part Number | Category
View Popular Categories by: Popularity | Our Choices | All-Around Favorites | Product Category | Recommended | Title