Subtotal = $0.00 
Items = 0 
View Cart
United States
1-800-323-4340 or 
Welcome,
log in or register
 

Cole-Parmer Symmetry IS Compact Industrial Bench Scale, 6 Kg X 0.2 G 115V

EW-10000-52
$250.00 USD/EACH

  • Basic weighing and simple check weighing in a compact design
  • Large backlit display for quick reading
  • Built-in High/Low/OK indicators for fast over/under weighing
  • Display hold function freezes display when load is removed
  • Large stainless steel pan
These affordable compact bench scales handle basic weighing tasks and check weighing operations with a simple keypad and intuitive operation. They offer four weighing units, % weighing, simple parts counting, and check weighing.
What's Included:
AC power adapter and internal rechargeable battery
Product Type Compact Industrial Scales
Calibration External
Capacity (kg) 6
Capacity (lbs) 13.2
Housing dimensions 25.4 x 10.8 x 30.5 cm
Dimensions (" W) 10
Dimensions (" H) 4-1/4
Dimensions (" D) 12
Display LCD
Platform size (L x W) 10" x 7" (25 x 18 cm)
Readability (g) 0.2
Linearity (g) ±2
Repeatability (g) ±0.2
Weighing units g, kg, lb, oz, lbs: ozs
Weighing modes weighing, parts counting, percent weighing
Power (VAC) 120
Battery internal rechargeable battery
Brand Symmetry

Accessories
Qty/Price
Availability

at $190.00 USD/EACH

Usually ships in 7 days.
Calibrations
Qty/Price
Availability

at $140.00 USD/EACH
Usually ships in 7 days.




Technical Resources
Virtual Catalog (PDFs)
  • 13-14 Catalog
  •  
    Service & Support
    Still have questions?
    Contact Our Experts
    for FREE product
    application selection
    and support.
    or call 1-800-323-4340
    Custom Ordering Solutions
    Custom Ordering Solutions
    Let us find the exact product you need. We have access to suppliers full lines - for products beyond what you see here. Call 1-800-323-4340 Option 9 ext. 6334
    Questions and Answers
    Product Reviews
    View products by: Title | Brand | Category | Price | Popularity | Best Sellers
    View product categories by: Popularity | Our Choices | All-Around Favorites | Title | Product Category | Recommended
    View popular items by: Popularity | Favorites | Title | Price | Part Number | Category
    View Popular Categories by: Popularity | Our Choices | All-Around Favorites | Product Category | Recommended | Title