Subtotal = $0.00 
Items = 0 
View Cart
United States
1-800-323-4340 or 
Welcome,
log in or register
 

Cole-Parmer Symmetry MB Moisture Determination Balance, 40g x 0.001g/0.01% Moisture, 115V

EW-11124-06
$1,895.00 USD/EACH

Usually ships in 6 days or sooner.
Qty

  • Fast, simple, and dependable—ideal for basic moisture determination
  • Large, backlit display shows temperature, time, and moisture simultaneously
  • Results provided in grams, % moisture, % solids, % moisture vs. dry weight, and % solid vs. dry weight
  • Displays and prints in four languages: English, German, French, Spanish
  • Allows testing for up to 99 minutes
  • Pan lifter allows safe removal of hot sample pans
  • Security locking slot for Kensington™ type lock and cable prevents theft
Fast response time and easy-to-use functionality make the MB ideal for a wide range of different applications. An automatic test setting function lets you quickly run multiple tests. The auto test feature starts to analyzes the sample when the lid closes and ends when moisture loss stabilizes. Internal memory lets you store a range of test procedures that can be recalled at a touch of a button to make setup and changing from one sample to another. A soft-closing door protects heating element. A single 400W halogen heater delivers controlled temperatures from 50 to 160°C. Overload protection prevents damage to internal weighing components and offers continued performance and long-term usability.
What's Included:
Pan lifter, ten sample pans, and a 5-ft (1.5 m) power cord
Product Type Moisture Balances
Calibration External
Capacity (g) 40
Capacity (oz) 1.4
Heater type Halogen
Housing dimensions 7-1/4 x 9-3/4 x 14" (18.4 x 24.8 x 35.6 cm)
Pan size (dia) 3-1/2" (8.9 cm)
Power (VAC) 115
Readability 0.001 g
Repeatability ±0.005 g
Temperature range (º C) (low) 50
Temperature range (º C) (high) 160
Timer (min) 0-99
Weighing units g, % moisture, % solids, % moisture/dry bases, % solids/dry bases
Output RS-232
Brand Symmetry

Accessories
Qty/Price
Availability

at $28.00 USD/EACH

Usually ships in 10 days.

at $175.00 USD/PACKAGE

In stock.
Calibrations
Qty/Price
Availability

at $140.00 USD/EACH
Usually ships in 7 days.




Technical Resources
Virtual Catalog (PDFs)
  • 13-14 Catalog
  •  
    Service & Support
    Still have questions?
    Contact Our Experts
    for FREE product
    application selection
    and support.
    or call 1-800-323-4340
    Custom Ordering Solutions
    Custom Ordering Solutions
    Let us find the exact product you need. We have access to suppliers full lines - for products beyond what you see here. Call 1-800-323-4340 Option 9 ext. 6334
    Questions and Answers
    Product Reviews
    View products by: Title | Brand | Category | Price | Popularity | Best Sellers
    View product categories by: Popularity | Our Choices | All-Around Favorites | Title | Product Category | Recommended
    View popular items by: Popularity | Favorites | Title | Price | Part Number | Category
    View Popular Categories by: Popularity | Our Choices | All-Around Favorites | Product Category | Recommended | Title