Cole-Parmer Symmetry PA 120 Series Analytical Balance, 120 G x 0.0001 g -- 115 VAC

Representative image only.
Cole-Parmer Symmetry Item # EW-10000-15
Affordable analytical balances for precise weighing of small samples
  • All glass 3-door draft shields
  • Internal automatic calibration
  • Fast stabilization and response time
  • RS-232 Interface
  • Parts counting, percent weighing
  • Weighing units- g, ct, mg, dwt, grains, oz, troy ounces
  • 2 year warranty

SPECS & DESCRIPTION

Specifications & Description

  • Capacity (g)120
  • Readability (g)0.0001
  • Repeatability (g)0.0002
  • Linearity (g)0.0002
  • Weighing Unitsg, ct, oz, mg, dwt, grains
  • Calibration TypeInternal
  • Stability IndicatorYes
  • Auto ShutoffYes
  • Power (VAC)115
  • DescriptionPA Series Analytical Balance, 120 G x 0.0001 g
  • Warranty2 Years
Two year warrantyConformite Europeenne

Key Features

  • All glass 3-door draft shields
  • Internal automatic calibration
  • Fast stabilization and response time
  • RS-232 Interface
  • Parts counting, percent weighing
  • Weighing units- g, ct, mg, dwt, grains, oz, troy ounces
  • 2 year warranty

More About this Item

Cole-Parmer’s precision analytical Symmetry balances are built with the most advanced weighing technology available today, offering durability, and easy-to-use operation. These balances feature fast reponse times—stabilization time is approximately two seconds. A bidirectional RS-232 interface with a second communications port offers connection to a printer for GLP/GMP compliant print-outs. The die-cast aluminum housing offers superior durability and chemical resistance. The sealed keypad, splashproof design, and removable stainless steel weighing pan offer additional safeguards in a messy lab environment. A lock down mounting point offers additional security from theft.

An oversized backlit LCD display provides clear visibility of weighing results. A three-door glass draft shield provides easy access inside the weighing chamber, while providing a safe environment for stable weighing. Digital filters compensate for vibration, drafts, or temperature changes.

REVIEWS

Q&A

CUSTOMER SUPPORT

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At1-800-323-4340
Live chat