Subtotal = $0.00 
Items = 0 
View Cart
United States
1-800-323-4340 or 
Welcome,
log in or register

Cole-Parmer Symmetry PA-Analytical Balance, 220g x 0.0001g -- 115 VAC

EW-10000-16
$1,820.00 USD/EACH

Call 1-888-358-4705 for availability.
Qty

  • Affordable analytical balances for precise weighing of small samples
  • All glass 3-door draft shield
  • Internal automatic calibration
  • Fast stabilization and response time
  • RS-232 Interface
  • Parts counting, percent weighing
  • Weighing units- g, ct, mg, dwt, grains, oz, troy ounces
Cole-Parmer’s precision analytical Symmetry balances are built with the most advanced weighing technology available today, offering durability, and easy-to-use operation. These balances feature fast reponse times—stabilization time is approximately two seconds. A bidirectional RS-232 interface with a second communications port offers connection to a printer for GLP/GMP compliant print-outs. The die-cast aluminum housing offers superior durability and chemical resistance. The sealed keypad, splashproof design, and removable stainless steel weighing pan offer additional safeguards in a messy lab environment. A lock down mounting point offers additional security from theft.
An oversized backlit LCD display provides clear visibility of weighing results. A three-door glass draft shield provides easy access inside the weighing chamber, while providing a safe environment for stable weighing. Digital filters compensate for vibration, drafts, or temperature changes.Cole-Parmer's precision analytical Symmetry balances are built with the most advanced weighing
technology available today, offering durability, and easy-to-use operation.
What's Included:
AC power adapter and draft shield
Product Type Analytical Balances
Auto shutoff Yes
Calibration Internal
Capacity (g) 220
Capacity (oz) 8
Housing dimensions 25.4 x 27.3 x 50.8 cm
Dimensions (" W) 10
Dimensions (" H) 10-3/4
Dimensions (" D) 20
Pan size (dia) 3-1/2" (8.9 cm)
Readability (g) 0.0001
Linearity (g) ±.0002
Repeatability (g) ±.0002
Weighing units g, ct, oz, mg, dwt, grains
Stabilization time 2 to 4 seconds
Power (VAC) 115
Stability Indicator Yes
Output RS-232
Brand Symmetry

Accessories
Qty/Price
Availability

at $25.00 USD/EACH

Usually ships in 10 days.

at $28.00 USD/EACH

In stock.

at $145.00 USD/EACH

In stock.
Related products
Qty/Price
Availability

at $43.00 USD/EACH
In stock.
Calibrations
Qty/Price
Availability

at $140.00 USD/EACH
Usually ships in 7 days.




Technical Resources
 
Service & Support
Still have questions?
Contact Our Experts
for FREE product
application selection
and support.
or call 1-800-323-4340
Custom Ordering Solutions
Custom Ordering Solutions
Let us find the exact product you need. We have access to suppliers full lines - for products beyond what you see here. Call 1-800-323-4340 Option 9 ext. 6334
Questions and Answers
Product Reviews
Customers Who Bought This Item Also Bought
View products by: Title | Brand | Category | Price | Popularity | Best Sellers
View product categories by: Popularity | Our Choices | All-Around Favorites | Title | Product Category | Recommended
View popular items by: Popularity | Favorites | Title | Price | Part Number | Category
View Popular Categories by: Popularity | Our Choices | All-Around Favorites | Product Category | Recommended | Title