Subtotal = $0.00 
Items = 0 
View Cart
United States
1-800-323-4340 or 
Welcome,
log in or register

Cole-Parmer Symmetry PR-Precision Toploading Balance, 410 g x 0.001g -- 115 VAc

EW-10000-12
$949.00 USD/EACH

  • Durable cast-aluminum housing with precision weighing satisfies any laboratory application
  • Easy-to-read oversized backlit display with large digits
  • Parts counting, percent weighing
  • Fast stabilization and response time
  • RS-232 output for sending data to an external printer
  • Durable cast aluminum housing offers superior chemical resistance and protection
  • Large weighing surface allows placemetn of a wide variety of samples
  • Additional communications port provides future expansion and communications with a separate printing device
  • Lock down mounting offers additional security
Balances feature weighing applications used most often by laboratories—parts counting, weighing, and percentage weighing, while maintaining extremely affordable prices. Use the parts counting application to count multiple items of the same mass by comparing to a preset value. Use the percent weighing feature to display a sample weight as a percentage in reference to a preset reference weight.
Draft shield included.
What's Included:
AC power adapter
Product Type Toploading Balances
Calibration External
Capacity (g) 410
Capacity (oz) 14.5
Housing dimensions 25.4 x 10.2 x 35.6 cm
Dimensions (" W) 10
Dimensions (" H) 4
Dimensions (" D) 14
Pan size (L x W) 5-1/2" x 5-1/2" (14 x 14 cm)
Readability (g) 0.001
Linearity (g) ±0.001
Repeatability (g) ±0.002
Weighing units g, kg, ct, oz, dwt, mg, grains
Power (VAC) 115
Stability Indicator Yes
Output RS-232
Power AC adapter
Brand Symmetry

Accessories
Qty/Price
Availability

at $395.00 USD/EACH

Usually ships in 10 days.

at $28.00 USD/EACH

In stock.

at $194.00 USD/EACH

Call 1-888-358-4705 for availability.
Related products
Qty/Price
Availability

at $43.00 USD/EACH
In stock.
Calibrations
Qty/Price
Availability

at $140.00 USD/EACH
Usually ships in 7 days.




Technical Resources
 
Service & Support
Still have questions?
Contact Our Experts
for FREE product
application selection
and support.
or call 1-800-323-4340
Custom Ordering Solutions
Custom Ordering Solutions
Let us find the exact product you need. We have access to suppliers full lines - for products beyond what you see here. Call 1-800-323-4340 Option 9 ext. 6334
Questions and Answers
Product Reviews
Customers Who Bought This Item Also Bought
View products by: Title | Brand | Category | Price | Popularity | Best Sellers
View product categories by: Popularity | Our Choices | All-Around Favorites | Title | Product Category | Recommended
View popular items by: Popularity | Favorites | Title | Price | Part Number | Category
View Popular Categories by: Popularity | Our Choices | All-Around Favorites | Product Category | Recommended | Title