Subtotal = $0.00 
Items = 0 
View Cart
United States
1-800-323-4340 or 
Welcome,
log in or register

Cole-Parmer Testing Sieve, 8" SS Frame/SS Wire, full height, No. 200

EW-59984-20
$95.00 USD/EACH

    These stainless steel (SS) testing sieves are serialized and come with a test sieve certificate of compliance. Equivalent to ASTM E11-09 compliance sieve.
    Product Type Testing Sieves
    Sieve opening (mm) 0.075
    Tyler standard screen size (mesh) 200
    U.S. standard screen size (No.) 200
    Dimensions (" OD) 8
    Material Stainless Steel
    Dimensions (" H) 2.00
    Manufacturer number 5213

    Accessories
    Qty/Price
    Availability

    at $49.00 USD/EACH

    In stock.

    at $59.00 USD/EACH

    In stock.

    at $29.00 USD/EACH

    In stock.

    at $27.00 USD/EACH

    In stock.




    Technical Resources
    Virtual Catalog (PDFs)
  • 13-14 Catalog
  •  
    Service & Support
    Still have questions?
    Contact Our Experts
    for FREE product
    application selection
    and support.
    or call 1-800-323-4340
    Custom Ordering Solutions
    Custom Ordering Solutions
    Let us find the exact product you need. We have access to suppliers full lines - for products beyond what you see here. Call 1-800-323-4340 Option 9 ext. 6334
    Questions and Answers
    Product Reviews
    Customers Who Bought This Item Also Bought
    View products by: Title | Brand | Category | Price | Popularity | Best Sellers
    View product categories by: Popularity | Our Choices | All-Around Favorites | Title | Product Category | Recommended
    View popular items by: Popularity | Favorites | Title | Price | Part Number | Category
    View Popular Categories by: Popularity | Our Choices | All-Around Favorites | Product Category | Recommended | Title