Cole-Parmer Thermohygrometer

EW-37950-03
$195.00 USD/EACH

Are you a reseller or buying in bulk? Call us today.


  • Microprocessor-based for quick and easy calibration
  • Download data to PC via RS-232
Measure temperature and humidity with these thermohygrometers. Probe is replaceable if damaged.

These meters feature data hold, MIN/MAX, memory storage, selectable °F/°C, low-battery indicator, and auto-off after 20 minutes of nonuse.

What's Included:
hard case and one 9 V battery.
Product Type Thermohygrometer
RH range (min) 10%
RH range (Max) 95%
Min temperature (º C) -18
RH range 10 to 95%
RH accuracy ±3%
RH resolution 0.1%
Max temperature (º C) 93
Min temperature (º F) 0
Max temperature (º F) 199
Temp range 0 to 199°F (–18 to 93°C)
Temp accuracy ±0.5% from 32 to 122°F (0 to 50°C)
Temp resolution 0.1°F/°C
Response time 8 seconds
Data Logging Yes
Output RS-232
CE Compliance Yes
Dimensions Meter: 2.75 in W x 7.125 in H x 0.125 in D
Probe: 7.75 in L x 0.75 in dia
Display Dual-line, 3.5-digit LCD;.25 in H
Power One 9 V battery (included)
Brand Cole-Parmer
Model 7116CP
Manufacturer number 7116CP

Accessories
Qty/Price
Availability

at $25.60 USD/PACKAGE of 4

In stock.

at $41.00 USD/EACH

In stock.

at $41.00 USD/EACH

In stock.

at $140.00 USD/EACH

Call 1-888-358-4705 for availability.
Calibrations
Qty/Price
Availability

at $140.00 USD/EACH
Usually ships in 7 days.




Technical Resources
 
Service & Support
Still have questions
Contact Our Experts
for FREE product
application selection
and support.
or call 1-800-323-4340
Custom Ordering Solutions
Custom Ordering Solutions
Let us find the exact product you need. We have access to suppliers full lines - for products beyond what you see here. Call 1-800-323-4340 Option 9 ext. 6334
Questions and Answers

Do you have questions about this product?

get answers from real customers and in-house experts with AnswerBox.

9 Questions | 9 Answers
Displaying questions 1-9
  • Q:

    We have a 37950-00 and it does not read correctly at 75%. Can this be repaired?
    Asked on 3/5/2014 by Angela QAA from Goleta, CA

    1 answer

    • STAFF EXPERT

      A:

      This is obsolete and no longer serviceable. We can suggest the new version 37950-03.

      Answered on 3/5/2014 by Dan from Technical Support
  • Q:

    What is the maximum temperature for the probe?
    Asked on 2/26/2012 by Anonymous

    1 answer

    • STAFF EXPERT

      A:

      The range is 0-199F.

      Answered on 2/28/2012 by Mike from Tech Support
  • Q:

    Does the probe measure temperature and humidity?
    Asked on 8/16/2011 by Bruce from Sweetwater, TX

    1 answer

    • STAFF EXPERT

      A:

      Yes, this product measures temperature and humidity.

      Answered on 8/17/2011 by Jack from Technical Support
  • Q:

    can we send this instrument back to you for calibration on an annual basis? what would be the approximate cost?
    Asked on 7/14/2011 by Camille from New Providence New Jersey

    1 answer

    • Staff Reviewer

      A:

      We do provide calibration whenever needed for this unit using part number 17030-20. The price of service can be found on the product page for that service. A return will need to be set up for the calibration. Please call to set up a return for service.

      Answered on 7/14/2011 by Jen from Technical Support
  • Q:

    How long is the cord?
    Asked on 6/2/2011 by Gísli from Sauðárkrókur, Iceland

    1 answer

    • Staff Reviewer

      A:

      The cable is 1 m in length (about 3 feet).

      Answered on 6/2/2011 by Jen from Technical Support
  • Q:

    getting error message OP that is flashing. What does it mean and what whould we do.
    Asked on 12/13/2010 by shawn from NJ

    1 answer

    • STAFF EXPERT

      A:

      When showing OP and beeping, there is a problem with the probe due either to an installation problem or a wire. Check the probe connection.

      Answered on 12/14/2010 by Jon from Technical Support
  • Q:

    Is there a replacement probe that can be purchased for these units or no? Also when the error message "E3" comes up on the screen what does that mean?
    Asked on 8/17/2010 by Anonymous

    1 answer

    • STAFF EXPERT

      A:

      The part number for the replacement probe is 00217AM. Error message E3 referrs to a "circuit error" and the meter should be returned for service. Please contact our repairs department.

      Answered on 8/19/2010 by Jack from Technical Support
  • Q:

    To calibrate this product what do I need?
    Asked on 4/20/2010 by Anonymous

    1 answer

    • Staff Reviewer

      A:

      You will need a calibration salt and the instruction manual. Please contact us via email for the manual (if you do not already have it) and see either part number 35612-90 or 35612-91 for a calibration salt.

      Answered on 4/21/2010 by Jen from Technical Support
  • Q:

    Is the humidity sensor in the tip of the probe (i.e., could it be inserted into a small chamber for humidity monitoring)? Also, is the humidity probe NIST traceable? Thanks.
    Asked on 9/14/2009 by Anonymous

    1 answer

    • STAFF EXPERT

      A:

      A better picture of this unit may be seen in the catalog, you may click on the "09-10 catalog" link in the "literature" box if you's like.
      The sensor is at the tip of the probe so that you may monitor a chamber.
      If you would like a NIST certificate you must also order part number 17030-20 in addition to the unit itself.

      Answered on 9/17/2009 by Jen from Technical Support
Displaying questions 1-9

Do you have a question about this product? 

Product Reviews
Customers Who Bought This Item Also Bought
View products by: Title | Brand | Category | Price | Popularity | Best Sellers
View product categories by: Popularity | Our Choices | All-Around Favorites | Title | Product Category | Recommended
View popular items by: Popularity | Favorites | Title | Price | Part Number | Category
View Popular Categories by: Popularity | Our Choices | All-Around Favorites | Product Category | Recommended | Title