Subtotal = $0.00 
Items = 0 
View Cart
United States
1-800-323-4340 or 
Welcome,
log in or register
 

Cole-Parmer Tri-Corner Beaker, PP, 1000mL, 100/pk

EW-06020-11
$87.00 USD/PACKAGE

quantity discounts Quantity Discounts
Order Discount Price
[X]
6 10% $78.30/PACKAGE
30 15% $73.95/PACKAGE
120 20% $69.60/PACKAGE
    Polypropylene beakers feature a tri-corner design that provides three dripless pouring spouts. Beakers are perfect for use with stirrers—flat bottom keeps stir bars centered. Graduated with an accuracy of ±5%. Withstand temperatures to 250°F (121°C). Autoclavable.
    Product Type Beaker
    Autoclavable Yes
    Withstands Temp (high) (°F) 275
    Withstands Temp (low) (°F) 32
    Graduations oz & mL
    Capacity (mL) 1000
    Quantity 100
    Manufacturer number BTC1000
    Material Polypropylene
    Dimensions 5-3/8"H x 5-1/2"dia





    Technical Resources
    Virtual Catalog (PDFs)
  • 13-14 Catalog
  •  
    Service & Support
    Still have questions?
    Contact Our Experts
    for FREE product
    application selection
    and support.
    or call 1-800-323-4340
    Custom Ordering Solutions
    Custom Ordering Solutions
    Let us find the exact product you need. We have access to suppliers full lines - for products beyond what you see here. Call 1-800-323-4340 Option 9 ext. 6334
    Questions and Answers
    Product Reviews
    Customers Who Bought This Item Also Bought
    View products by: Title | Brand | Category | Price | Popularity | Best Sellers
    View product categories by: Popularity | Our Choices | All-Around Favorites | Title | Product Category | Recommended
    View popular items by: Popularity | Favorites | Title | Price | Part Number | Category
    View Popular Categories by: Popularity | Our Choices | All-Around Favorites | Product Category | Recommended | Title