Subtotal = $0.00 
Items = 0 
View Cart
United States
1-800-323-4340 or 
Welcome,
log in or register

Cole-Parmer Trigger Spray Bottle, 4/pk

EW-06091-05
$17.50 USD/PACKAGE

quantity discounts Quantity Discounts
Order Discount Price
[X]
6 10% $15.75/PACKAGE
30 15% $14.88/PACKAGE
120 20% $14.00/PACKAGE
    High-density polyethylene bottle includes polypropylene cap and spray assembly. Turn nozzle to adjust spray to fine mist, coarse burst, or powerful stream. Capacity of 22 oz, graduated in oz.
    Product Type Spray bottles
    Cap material Polypropylene
    Material HDPE
    Capacity (Liters) 0.651
    Capacity (mL) 651
    Qty/pk 4/pk
    Brand Cole-Parmer
    Manufacturer number PLC-03499





    Technical Resources
    Virtual Catalog (PDFs)
  • 13-14 Catalog
  •  
    Service & Support
    Still have questions?
    Contact Our Experts
    for FREE product
    application selection
    and support.
    or call 1-800-323-4340
    Custom Ordering Solutions
    Custom Ordering Solutions
    Let us find the exact product you need. We have access to suppliers full lines - for products beyond what you see here. Call 1-800-323-4340 Option 9 ext. 6334
    Questions and Answers
    Product Reviews
    Customers Who Bought This Item Also Bought
    View products by: Title | Brand | Category | Price | Popularity | Best Sellers
    View product categories by: Popularity | Our Choices | All-Around Favorites | Title | Product Category | Recommended
    View popular items by: Popularity | Favorites | Title | Price | Part Number | Category
    View Popular Categories by: Popularity | Our Choices | All-Around Favorites | Product Category | Recommended | Title