Cole-Parmer Waterproof Turbidity Meter Kit 59200-70

Representative image only.
Cole-Parmer Item # EW-59200-70
Rugged and dependable for both lab and field use
  • Autoranging from 0 to 1000 nephelometric turbidity units (NTU)
  • Meets ISO 7027 (DIN EN 27027) performance criteria
  • Includes everything needed for lab or field measurements
  • 3 year warranty

SPECS & DESCRIPTION

Specifications & Description

  • Capacity (mL)10 mL sample volume
  • Length (in)9
  • Height (in)3
  • Width (in)4.25
  • Width (cm)23
  • Height (cm)10.7
  • Length (cm)7.7
  • Battery4 x AA (included)
  • DescriptionWaterproof Turbidity Meter Kit 59200-70
  • Warranty3 year
3 Year WarrantyConformite EuropeenneIP 67

Key Features

  • Autoranging from 0 to 1000 nephelometric turbidity units (NTU)
  • Meets ISO 7027 (DIN EN 27027) performance criteria
  • Includes everything needed for lab or field measurements
  • 3 year warranty

More About this Item

The Cole-Parmer portable turbidity meter features easy-to-use functions — automatic calibration with progress bar, on-screen status and instruction, low-battery indication, and automatic power off. The large color TFT display uses a blue background in measurement mode and green background in calibration mode to minimize user errors. The rugged design and waterproof housing are perfect for lab or field use.
US EPA recognized standards are included and come in sealed vials — choose the calibration vial you wish to standardize to without a mess. Maintain accuracy by using the included silicone oil and polishing cloth to keep calibration and sample vials in good working condition.

REVIEWS

Q&A

CUSTOMER SUPPORT

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At1-800-323-4340
Live chat