Subtotal = $0.00 
Items = 0 
View Cart
United States
1-800-323-4340 or 
Welcome,
log in or register

Cole-Parmer Two-Way Micro Solenoid Rocker Valve, 1/4-28 UNF

EW-98622-00
$216.00 USD/EACH

    Choose the rocker or flipper two-, or three-way solenoid valve with different connection options to better suit your application needs. Rocker and flipper design are available in two–way direct-acting, NC; and three–way direct-acting, universal functions with any flow direction. The valve design features an isolation diaphragm that separates liquid from the actuator. This unique quality promotes heat transfer elimination as coil is not directly in contact with diaphragm. Both rocker and flipper valves have been proven in thousands of applications throughout the world and offer the highest life cycle available, over 100 million actuation cycles. Valves have minimal internal volume that is easily purged.
    Use solenoid valves for chemical and laboratory applications. All valves are ideal for manifold mounting. Order manifolds at right.Rocker Valves have a miniature rocker that operates the isolated diaphragm to separate actuator from the media. Valve is only 16 mm wide. Each valve is equipped with an LED display and push-on tube connections. Valves include two 19" electrical leads.
    Product Type Solenoid Electric Valves (actuated)
    Temp range 131°F (55°C)
    Watts 3.4
    Wetted materials PVDF body, FFKM seals
    Cv 0.046
    Actuation time 30 ms
    Pressure range 0 to 28 psi
    Pilot valve air connection 0.25-28 UNF
    Housing IP65 with cable plug
    Max temperature (º F) 131
    Max temperature (º C) 55
    Orifice (" Dia) 0.0625
    Tubing (mm) 0.25-28 UNF
    Power (VDC) 24
    Brand Cole-Parmer
    Model 455 330 G
    Manufacturer number 455 330 G

    Accessories
    Qty/Price
    Availability
    CoolCube Circuit
    EW-01356-52

    at $44.00 USD/EACH

    In stock.

    at $471.00 USD/EACH

    Call 1-888-358-4705 for availability.

    at $440.00 USD/EACH

    Call 1-888-358-4705 for availability.

    at $71.00 USD/EACH

    Usually ships in 9 days.




    Technical Resources
    Virtual Catalog (PDFs)
  • 13-14 Catalog
  •  
    Service & Support
    Still have questions?
    Contact Our Experts
    for FREE product
    application selection
    and support.
    or call 1-800-323-4340
    Custom Ordering Solutions
    Custom Ordering Solutions
    Let us find the exact product you need. We have access to suppliers full lines - for products beyond what you see here. Call 1-800-323-4340 Option 9 ext. 6334
    Questions and Answers
    Product Reviews
    Customers Who Bought This Item Also Bought
    View products by: Title | Brand | Category | Price | Popularity | Best Sellers
    View product categories by: Popularity | Our Choices | All-Around Favorites | Title | Product Category | Recommended
    View popular items by: Popularity | Favorites | Title | Price | Part Number | Category
    View Popular Categories by: Popularity | Our Choices | All-Around Favorites | Product Category | Recommended | Title