Subtotal = $0.00 
Items = 0 
View Cart
United States
1-800-323-4340 or 
Welcome,
log in or register

Cole-Parmer USB Data Acquisition Module, 8 channel thermocouple

EW-18200-40
$359.00 USD/EACH

  • Modules are powered from the USB port - no external power connection required
These economical plug and play data acquisition modules are ideal for monitoring process, manufacturing, quality control, testing, or lab environments. Units feature multifunction I/O, digital I/O, temperature measurement capabilities, and integrated screw terminals - eliminating the need for external cable connections. The external green LED confirms communication to your PC. The rugged compact design is perfect for harsh environments and for saving valuable benchspace. All modules are fully compatible with USB 1.1 as well as USB 2.0, and are powered by the 5 volt USB supply from your computer.

Model 18200-00 features eight channels SE and four channels differential analog inputs with 12-bit resolution (11-bit in SE mode), 1.2 kS/sec sampling rate for up to 4000 sample
Product Type High Accuracy Data Acquisition Boards
CE Compliance Yes
Analog inputs 8 Differential (Tin)
Digital I/O 8 bit (bi-directional)
Input range ±0.080 V (thermocouple: J, K, T, E, R, S, N, or B)
Sample rate 2 S/s per channel
Operating temperature 32 to 158°F (0 to 70°C)
Dimensions 3.25 in W x 1.5 in H x 5 in D
Power +5 volt (USB supplied from host PC)
Brand Cole-Parmer
Manufacturer number USB-TC
Model USB-TC

Build a complete system
Calibrations
Qty/Price
Availability

at $75.00 USD/EACH
Usually ships in 6 days.




Technical Resources
 
Service & Support
Still have questions?
Contact Our Experts
for FREE product
application selection
and support.
or call 1-800-323-4340
Custom Ordering Solutions
Custom Ordering Solutions
Let us find the exact product you need. We have access to suppliers full lines - for products beyond what you see here. Call 1-800-323-4340 Option 9 ext. 6334
Questions and Answers
Product Reviews
View products by: Title | Brand | Category | Price | Popularity | Best Sellers
View product categories by: Popularity | Our Choices | All-Around Favorites | Title | Product Category | Recommended
View popular items by: Popularity | Favorites | Title | Price | Part Number | Category
View Popular Categories by: Popularity | Our Choices | All-Around Favorites | Product Category | Recommended | Title