Subtotal = $0.00 
Items = 0 
View Cart
United States
1-800-323-4340 or 
Welcome,
log in or register
 

Cole-Parmer UV Viewing Cabinet with 365nm Wavelength Lamps, 115VAC

EW-97621-20
$1,750.00 USD/EACH

Usually ships in 8 days.
Qty

  • Uniform UV illumination for optimal sample viewing
  • Soft rubber viewport provides a comfortable viewing area with adequate space for eyeglasses
  • Removable bottom panel allows cabinet to be placed over large samples or a transilluminator
  • Lightweight access curtain blocks out ambient light. Contrast control filter absorbs UV energy to protect users' eyes
High-performance viewing cabinet features high-intensity 15-watt UV tubes. Control switches, for selecting UV or white light, are conveniently located on the top of the cabinet. Model features four longwave UV tubes mounted on one side of the cabinet.
Product Type Ultraviolet Viewing Cabinets
Watts 4 x 15
Wavelength 365 nm
Intensity 2000 µW/cm2
Dimensions 23.375 in W x 13 in H x 15.75 in D
Power 115VAC, 60Hz
Brand Cole-Parmer
Manufacturer number 95-0505-01

Replacement parts
Qty/Price
Availability

at $28.00 USD/EACH
Usually ships in 10 days.

at $15.00 USD/EACH
Usually ships in 20 days.




Technical Resources
Virtual Catalog (PDFs)
  • 13-14 Catalog
  •  
    Service & Support
    Still have questions?
    Contact Our Experts
    for FREE product
    application selection
    and support.
    or call 1-800-323-4340
    Custom Ordering Solutions
    Custom Ordering Solutions
    Let us find the exact product you need. We have access to suppliers full lines - for products beyond what you see here. Call 1-800-323-4340 Option 9 ext. 6334
    Questions and Answers
    Product Reviews
    View products by: Title | Brand | Category | Price | Popularity | Best Sellers
    View product categories by: Popularity | Our Choices | All-Around Favorites | Title | Product Category | Recommended
    View popular items by: Popularity | Favorites | Title | Price | Part Number | Category
    View Popular Categories by: Popularity | Our Choices | All-Around Favorites | Product Category | Recommended | Title