| Product Type |
UV/Visible Spectroscopes |
| Bandwidth |
4 nm |
| Wavelength range |
200 to 1000 nm |
| Wavelength accuracy |
± 2 nm |
| Photometric range |
0 to 125% Transmittance; -0.1 to 2.5 Absorbance, 0 to 1999 concentration |
| Detector |
Silicon photodiode |
| Output |
RS-232/USB |
| Pathlength |
10 nm, expandable to 100 mm with optional holder |
| Stray light |
<0.3% T at 340 and 400 nm |
| Memory capability |
Up to 200 standard curves |
| Source lamp |
Tungsten halogen and deuterium lamps |
| Display |
Four-line LCD |
| Dimensions (in.) |
18-1/2 W x 5-1/2 H x 15-3/4 D |
| Dimensions (cm) |
47.0 W x 14.0 H x 40.0 D |
| Power (VAC) |
115 |
| Power (Hz) |
60 |
| Brand |
Cole-Parmer |