Subtotal = $0.00 
Items = 0 
View Cart
United States
1-800-323-4340 or 
Welcome,
log in or register

Cole-Parmer Ultrasonic Cleaner with Digital Timer and Heater, 2-1/2 gallon, 115 VAC

EW-08895-75
$1,370.00 USD/EACH

Call 1-888-358-4705 for availability.
Qty

  • High-frequency 40 kHz sound waves provide greater cleaning power and increased reliability
  • Sweep frequency provides uniform cleaning by creating overlapping sound waves
  • Can also be used for cell separation, sample preparation and degassing of liquids
These cleaners transform low-frequency AC current into 40 kHz high-frequency sound waves via a piezoelectric transducer. The transducer creates sinusoidal waves, which in turn cause cavitation—the formation and violent collapse of minute vacuum bubbles in the solution. These implosions thoroughly scrub every surface with which the solution makes contact, yet are not harsh on delicate items. Cleaners also feature “sweep” frequency that provides uniform cleaning throughout the tank by creating overlapping ultrasonic waves and eliminating inconsistent cleaning due to areas of intense ultrasonic activity.

The leakproof housing features super-sealing double O-rings and recessed ventilation. The 304 stainless steel (SS) tank is surrounded by a durable, impact-resistant polypropylene housing. Sealed membrane control panel is impervious to splashes and spills.

Ultrasonic Cleaners with Digital Timer, Power Tracking, Sleep Mode and Degas Feature
For critical cleaning applications up to 90 minutes or continuous operation. Our advanced digital models have the features needed to enhance control for those precision applications when required. Power tracking automatically adjusts to light or heavy loads by compensating for liquid level and temperature changes while maintaining the same ultrasonic power to the tank. Cleaners go into sleep mode once cycle is complete and no key has been touched for 15 minutes. The degas feature eliminates air bubbles from the solution for more efficient cleaning.

For the ultimate in critical cleaning these cleaners also feature an adjustable heater from 68 to 156°F (20 to 69°C) and a temperature sensor that prevents overheating. A high/low power feature lets you choose full power for ultimate cleaning or low (70%) for delicate applications. Auto ultrasonic activation turns the unit on once the set temperature is reached and starts timer countdown. Once cycle is complete, the heater and ultrasonics are turned off.

What's Included:
one polypropylene lid (stainless steel lid on 5 ½-gallon models), integral handles, nonskid feet, and a 71⁄2-ft (2.1-m) power cord (115 VAC models include plug; 230 VAC models do not include plug).
Product Type Ultrasonic Cleaner
Capacity (gal.) 2.5
Tank dimensions (" L) 11.5
Tank dimensions (" W) 9.5
Tank dimensions (" H) 6
Frequency output (Hz) 40000
Power (Hz) 50/60
Power (Amps) 4.2
Power (VAC) 115
Brand Cole-Parmer
Manufacturer number CPX-956-518R (CPX5800H)

Accessories
Qty/Price
Availability

at $133.00 USD/EACH

In stock.

at $149.00 USD/EACH

In stock.

at $61.00 USD/EACH

In stock.




Technical Resources
Virtual Catalog (PDFs)
  • 13-14 Catalog
  •  
    Service & Support
    Still have questions?
    Contact Our Experts
    for FREE product
    application selection
    and support.
    or call 1-800-323-4340
    Custom Ordering Solutions
    Custom Ordering Solutions
    Let us find the exact product you need. We have access to suppliers full lines - for products beyond what you see here. Call 1-800-323-4340 Option 9 ext. 6334
    Questions and Answers
    Product Reviews
    View products by: Title | Brand | Category | Price | Popularity | Best Sellers
    View product categories by: Popularity | Our Choices | All-Around Favorites | Title | Product Category | Recommended
    View popular items by: Popularity | Favorites | Title | Price | Part Number | Category
    View Popular Categories by: Popularity | Our Choices | All-Around Favorites | Product Category | Recommended | Title