Subtotal = $0.00 
Items = 0 
View Cart
United States
1-800-323-4340 or 
Welcome,
log in or register

Cole-Parmer Ultrasonic Cleaner with Mechanical Timer, 2-1/2 gallon, 115 VAC

EW-08895-69
$1,160.00 USD/EACH

Call 1-888-358-4705 for availability.
Qty

  • High-frequency 40 kHz sound waves provide greater cleaning power and increased reliability
  • Sweep frequency provides uniform cleaning by creating overlapping sound waves
  • Can also be used for cell separation, sample preparation and degassing of liquids
These cleaners transform low-frequency AC current into 40 kHz high-frequency sound waves via a piezoelectric transducer. The transducer creates sinusoidal waves, which in turn cause cavitation—the formation and violent collapse of minute vacuum bubbles in the solution. These implosions thoroughly scrub every surface with which the solution makes contact, yet are not harsh on delicate items. Cleaners also feature “sweep” frequency that provides uniform cleaning throughout the tank by creating overlapping ultrasonic waves and eliminating inconsistent cleaning due to areas of intense ultrasonic activity.

The leakproof housing features super-sealing double O-rings and recessed ventilation. The 304 stainless steel (SS) tank is surrounded by a durable, impact-resistant polypropylene housing. Sealed membrane control panel is impervious to splashes and spills.

Ultrasonic Cleaners with Mechanical Timer
Our most economical and easy-to-operate cleaners—set the time with just one quick twist of the dial. Analog mechanical timer enables controlled cleaning cycles up to 60 minutes and can run continuously.

What's Included:
one polypropylene lid (stainless steel lid on 5 ½-gallon models), integral handles, nonskid feet, and a 71⁄2-ft (2.1-m) power cord (115 VAC models include plug; 230 VAC models do not include plug).
Product Type Ultrasonic Cleaner
Capacity (gal.) 2.5
Tank dimensions (" L) 11.5
Tank dimensions (" W) 9.5
Tank dimensions (" H) 6
Frequency output (Hz) 40000
Power (Hz) 50/60
Power (Amps) 1.5
Power (VAC) 115
Brand Cole-Parmer
Manufacturer number CPX-956-516R (M5800)

Accessories
Qty/Price
Availability

at $133.00 USD/EACH

In stock.

at $149.00 USD/EACH

In stock.

at $61.00 USD/EACH

In stock.




Technical Resources
Virtual Catalog (PDFs)
  • 13-14 Catalog
  •  
    Service & Support
    Still have questions?
    Contact Our Experts
    for FREE product
    application selection
    and support.
    or call 1-800-323-4340
    Custom Ordering Solutions
    Custom Ordering Solutions
    Let us find the exact product you need. We have access to suppliers full lines - for products beyond what you see here. Call 1-800-323-4340 Option 9 ext. 6334
    Questions and Answers
    Product Reviews
    View products by: Title | Brand | Category | Price | Popularity | Best Sellers
    View product categories by: Popularity | Our Choices | All-Around Favorites | Title | Product Category | Recommended
    View popular items by: Popularity | Favorites | Title | Price | Part Number | Category
    View Popular Categories by: Popularity | Our Choices | All-Around Favorites | Product Category | Recommended | Title