Subtotal = $0.00 
Items = 0 
View Cart
United States
1-800-323-4340 or 
Welcome,
log in or register

Cole-Parmer Universal Input Panel Meter with 0.56" display, two SPDT relays, 85-265 VAC power

EW-30005-02
$279.00 USD/EACH

Usually ships in 8 days.
Qty

  • Accept current, voltage, thermocouple and RTD inputs
These universal input 1/8-DIN panel meters feature a front panel that meets NEMA 4X and IP65 standards for dust and water resistance. All programs and min/max readings are stored in nonvolatile memory for 10 years or until reset. The front-panel push buttons simplify programming and set up. Units are available with a 0.56" (14.2mm) display or a 1.2" (30.5mm) display which can be easily read from up to 30 feet. Both displays have adjustable intensity to compensate for various ligthing conditions, even direct sunlight. User-definable security password protects programs and settings from any accidental changes.

Programming and setup can be performed with either the front-panel pushbuttons, MasterView® software included, or by using the copy function. Save parameters for future reference or transfer to other meters. Set logging and storage intervals to collect only the data you need. Data is written to an ASCII file for easy import into spreadsheets or other applications. Order optional serial adapter and cable to connect panel meter to computer for programming.
Input ±20 mA and ±10 VDC (field selectable)
Product Type Panel meter
Resolution Process: up to three decimal places
Temperature: 1° F/C or 0.1° F/C
Accuracy ±0.05% of calibrated span ±1 count
Communication output Serial Connections: RS-232, RS-422/485, and RJ13
Relay output Resistive load: 3 amps @ 250 VAC
Inductive load: 1/4 hp @ 125/250 VAC
Operating conditions 34 to 149° F (0 to 65° C)
0 to 90% RH (noncondensing)
Panel cutout 1-3/4" W x 3-5/8" H
(4.5 x 9.2 cm)
Dimensions 4-11/16" W x 2-7/16" H x 3-11/16" D
(11.9 x 6.2 x 9.4 cm)
Manufacturer number PD765-6R2-00-CP

Calibrations
Qty/Price
Availability

at $75.00 USD/EACH
Usually ships in 10 days.




Technical Resources
Virtual Catalog (PDFs)
  • 13-14 Catalog
  •  
    Service & Support
    Still have questions?
    Contact Our Experts
    for FREE product
    application selection
    and support.
    or call 1-800-323-4340
    Custom Ordering Solutions
    Custom Ordering Solutions
    Let us find the exact product you need. We have access to suppliers full lines - for products beyond what you see here. Call 1-800-323-4340 Option 9 ext. 6334
    Questions and Answers
    Product Reviews
    View products by: Title | Brand | Category | Price | Popularity | Best Sellers
    View product categories by: Popularity | Our Choices | All-Around Favorites | Title | Product Category | Recommended
    View popular items by: Popularity | Favorites | Title | Price | Part Number | Category
    View Popular Categories by: Popularity | Our Choices | All-Around Favorites | Product Category | Recommended | Title