Subtotal = $0.00 
Items = 0 
View Cart
United States
1-800-323-4340 or 
Welcome,
log in or register

Cole-Parmer Utility Bowl, Heavy Gauge 304 SS, 14 oz

EW-07270-00
$23.50 USD/EACH

quantity discounts Quantity Discounts
Order Discount Price
[X]
6 10% $21.15/EACH
30 15% $19.97/EACH
120 20% $18.80/EACH
Usually ships in 6 days or sooner.
Qty

  • Heavy gauge, 304 stainless steel (SS) with flat bottom and straight sides to ensure stability
These straight-sided, heavy-duty bowls are made of 304 SS with a satin finish that makes them easy to clean.
Product Type Bowls
Material Stainless Steel
Capacity (mL) 414
Capacity (oz) 14
Height (in.) 2-5/8
Height (cm) 6.7
Top OD (cm) 11.1
Top OD (in.) 4-3/8
Qty/pk 1
Brand Cole-Parmer
Manufacturer number #14G





Technical Resources
Virtual Catalog (PDFs)
  • 13-14 Catalog
  •  
    Service & Support
    Still have questions?
    Contact Our Experts
    for FREE product
    application selection
    and support.
    or call 1-800-323-4340
    Custom Ordering Solutions
    Custom Ordering Solutions
    Let us find the exact product you need. We have access to suppliers full lines - for products beyond what you see here. Call 1-800-323-4340 Option 9 ext. 6334
    Questions and Answers
    Product Reviews
    Customers Who Bought This Item Also Bought
    View products by: Title | Brand | Category | Price | Popularity | Best Sellers
    View product categories by: Popularity | Our Choices | All-Around Favorites | Title | Product Category | Recommended
    View popular items by: Popularity | Favorites | Title | Price | Part Number | Category
    View Popular Categories by: Popularity | Our Choices | All-Around Favorites | Product Category | Recommended | Title