Item Total = $0.00 
Items = 0 
View Cart
United States
1-800-323-4340 or 
Welcome,
log in or register

Cole-Parmer VS-13000 Microcentrifuge with 6-place 12 mL Tube Rotor, 120VAC

Item# EW-17414-00

$1,882.00 USD/EACH

Are you a reseller or buying in bulk? Call us today.


Usually ships in 7 days.
Qty

  • Superb safety features protect you and your samples
  • Automatic rotor recognition for speed restriction
  • Off-balance rotor detection shuts unit off to protect samples
  • Safety lock remains engaged until rotor speed reaches zero
These powerful units provide high-speed separation while delivering advanced safety features. Maintenance-free, brushless motor provides quiet operation even at 13,000 rpm. Variable speed allows you to set your desired parameter and adjust during operation.

Automatic rotor sensing adjusts the speed of the unit and will not allow settings above the maximum allowable speeds. Off-balance detection shuts motor off when load is not balanced, minimizing the opportunity for sample loss. Large, digital display area shows three parameters (speed, time, and g-force) simultaneously. Timer is adjustable from 0 to 99 minutes.

Choose from three rotor types. The 6-position rotor holds centrifuge tubes with volumes up to 12 mL and has a maximum speed of 6000 rpm. The 24-position microcentrifuge tube rotor includes a cover and has a maximum speed of 13,000 rpm. The microtube rotor can hold up to 24 capillary tubes and has a built-in tube reader with a maximum speed of 13,000 rpm.
Product Type Microcentrifuge
Max rpm 6000
Max RCF 3702 x g
Rotor Fixed Angle
Speed range 0 to 6000 rpm
Max capacity 12mL
Refrigerated No
Tube capacity 6 x 12mL rotor
Variable speed Yes
Speed control Digital
Rotor (included) Yes
Dimensions 10.5"W x 12.5"H x 9"D
Timer 0-99 minutes
Timer range 0 to 99 minutes
Capacity 6 x 12-mL tubes
Power (VAC) 120
Tube size 12mL
Manufacturer number CP-ICB81
Brand Cole-Parmer
Max RCF (x g) 3702
Power (Hz) 60
Model C881
Qty/ea 1

Calibrations
Qty/Price
Availability

at $133.00 USD/EACH
Usually ships in 8 days.




Technical Resources
Virtual Catalog (PDFs)
  • Catalog - Spanish
  • Catalog - English
  •  
    Service & Support
    Still have questions
    Contact Our Experts
    for FREE product
    application selection
    and support.
    or call 1-800-323-4340
    Custom Ordering Solutions
    Custom Ordering Solutions
    Let us find the exact product you need. We have access to suppliers full lines - for products beyond what you see here. Call 1-800-323-4340 Option 8 ext. 138-8456
    Questions and Answers
    Product Reviews