Subtotal = $0.00 
Items = 0 
View Cart
United States
1-800-323-4340 or 
Welcome,
log in or register

Cole-Parmer Valved Variable Area Acrylic Flowmeter for Liquid Applications; Metric, 100-mm Scale, 0.8 to 9 LPM

EW-32461-44
$139.00 USD/EACH

  • Meter with valve provides flow control through a highly durable meter body
  • Ideal for process plant applications on air sampling equipment, gas analyzers and chemical feed systems for water treatment
  • Integrated precision valve allows precise manual flow across the full scale
  • The flexible design allows for panel or bench mounting
Machined from solid acrylic blocks, these meters have integral metering tubes that provide precise readings even in aggressive plant environments. The meters’ inlet/outlet ports and mounting studs are extended for easy panel installation. An alternate option is a tripod base (sold separately) which allows for mobility from bench to bench.

Note: There are many additional types of acrylic flowmeters not listed here. Contact our Application Specialists for quotes on acrylic meters with special requirements.
What's Included:
Flowmeter
Product Type Variable Area Flowmeter
Description Variable Area, Direct Reading Flowmeter for Liquids
Max pressure (bar) 6.9
Max pressure (psi) 100
Accuracy ±3% full-scale
Material (fitting) Chrome-Plated Brass
Material (Valve) Brass
Material (o-ring) Buna-N
Material (Housing) Acrylic
Material (float) 316 Stainless Steel
Max operating temperature (º F) 150
Max operating temperature (º C) 65
Process connection 1/4" NPT(F)
Repeatability ±0.5% full-scale
Brand Cole-Parmer
Dimensions 1-3/8"W x 6-1/2"H x 2-1/8"D
Manufacturer number FR4L69BVBN-CP

Accessories
Qty/Price
Availability

at $64.00 USD/EACH

In stock.
Calibrations
Qty/Price
Availability

at $250.00 USD/EACH
Usually ships in 19 days.




Technical Resources
 
Service & Support
Still have questions?
Contact Our Experts
for FREE product
application selection
and support.
or call 1-800-323-4340
Custom Ordering Solutions
Custom Ordering Solutions
Let us find the exact product you need. We have access to suppliers full lines - for products beyond what you see here. Call 1-800-323-4340 Option 9 ext. 6334
Questions and Answers
Product Reviews
Customers Who Bought This Item Also Bought
View products by: Title | Brand | Category | Price | Popularity | Best Sellers
View product categories by: Popularity | Our Choices | All-Around Favorites | Title | Product Category | Recommended
View popular items by: Popularity | Favorites | Title | Price | Part Number | Category
View Popular Categories by: Popularity | Our Choices | All-Around Favorites | Product Category | Recommended | Title