Subtotal = $0.00 
Items = 0 
View Cart
United States
1-800-323-4340 or 
Welcome,
log in or register
 

Cole-Parmer Variable-Flow Chemical Transfer Peristaltic Tubing Pump

EW-73160-40
$287.00 USD/EACH

Call 1-888-358-4705 for availability.
Qty

  • Variable-flow chemical transfer pump
  • Different wetted parts may be available upon request

Designed specifically for pulseless fluid transfer at variable flow rates. Pumps from 4-1/4 fluid ounces to 5/8 gallon (120 to 2,250 milliliters) per minute. Pumps fluids with a viscosity to 200 centipoises. Suction lift is 10 feet wet, 4 inches dry. May be used with fluid temperatures from –40 to 200°F (–40 to 93°C). Barbed inlet/outlet ports use any type of tubing with an inside diameter (nominal 3/16 inches).

Direct-drive engineering provides maximum motor power to the pump. Continuous-sweep variable control provides precise, seamless speed control. The chemical-resistant, wetted parts are Dupont Delrin®, 304 stainless steel, Viton, and Dupont PTFE®. Pump has a purge/prime switch for high-speed emptying/filling. It also reverses for ease in draining tubing. May be used with up to 120 feet of tubing for remote sampling. Pump comes ready to use with 115 VAC UL-rated wall power supply. Packaged in a chemical-resistant ABS plastic case. Size is 8 x 4-3/4 x 4-1/2 inches and weight is 3-1/4 pounds.





 
Service & Support
Still have questions?
Contact Our Experts
for FREE product
application selection
and support.
or call 1-800-323-4340
Custom Ordering Solutions
Custom Ordering Solutions
Let us find the exact product you need. We have access to suppliers full lines - for products beyond what you see here. Call 1-800-323-4340 Option 9 ext. 6334
Questions and Answers
Product Reviews
View products by: Title | Brand | Category | Price | Popularity | Best Sellers
View product categories by: Popularity | Our Choices | All-Around Favorites | Title | Product Category | Recommended
View popular items by: Popularity | Favorites | Title | Price | Part Number | Category
View Popular Categories by: Popularity | Our Choices | All-Around Favorites | Product Category | Recommended | Title