Subtotal = $0.00 
Items = 0 
View Cart
United States
1-800-323-4340 or 
Welcome,
log in or register

Cole-Parmer Waterproof/Shock-Resistant Stopwatch

EW-94460-55
$42.00 USD/EACH

    LCD digital stopwatch features O-ring-sealed and shock-resistant ABS plastic case that is waterproof to three atmospheres. Use as full-function stopwatch or 24-hour alarm clock/calendar.
    What's Included:
    neck cord, button cell battery,and NIST-traceable calibration report supplied by the manufacturer.
    Timing capacity 24 hours
    Product Type Stopwatches
    Display LCD, 1.25 in H
    Count direction Up
    Alarm Yes
    Resolution 0.01 sec for the first 30 mins, 1 sec thereafter
    Timing modes Single-event, pause, cumulative split
    Battery included 1.5 V button cell
    Dimensions 2.125 in W x 2.125 in H x 1.5 in D
    Accuracy ±8 sec/day
    Brand Cole-Parmer
    Manufacturer number 1042CP
    Model 1042CP

    Accessories
    Qty/Price
    Availability

    at $14.35 USD/PACKAGE of 6

    In stock.
    Calibrations
    Qty/Price
    Availability

    at $55.00 USD/EACH
    Usually ships in 4 days.




    Technical Resources
    Virtual Catalog (PDFs)
  • 13-14 Catalog
  •  
    Service & Support
    Still have questions?
    Contact Our Experts
    for FREE product
    application selection
    and support.
    or call 1-800-323-4340
    Custom Ordering Solutions
    Custom Ordering Solutions
    Let us find the exact product you need. We have access to suppliers full lines - for products beyond what you see here. Call 1-800-323-4340 Option 9 ext. 6334
    Questions and Answers
    Product Reviews
    Customers Who Bought This Item Also Bought
    View products by: Title | Brand | Category | Price | Popularity | Best Sellers
    View product categories by: Popularity | Our Choices | All-Around Favorites | Title | Product Category | Recommended
    View popular items by: Popularity | Favorites | Title | Price | Part Number | Category
    View Popular Categories by: Popularity | Our Choices | All-Around Favorites | Product Category | Recommended | Title