Subtotal = $0.00 
Items = 0 
View Cart
United States
1-800-323-4340 or 
Welcome,
log in or register

Cole-Parmer Write-On Tape, Rainbow, 1/2" x 14 yds, 24/pk

EW-06530-28
$34.00 USD/PACKAGE

quantity discounts Quantity Discounts
Order Discount Price
[X]
6 10% $30.60/PACKAGE
30 15% $28.90/PACKAGE
120 20% $27.20/PACKAGE

  • Identify specific applications by color coding
Use tape to identify specific applications by color coding. Durable labeling tape is waterproof, and oil and acid resistant. Tape can be used with pencil, pen, or permanent marker. Withstands temperatures from –10 to 250ºF (–23 to 121ºC).

Sturdy metal dispenser accommodates a variety of different-sized tape for a total dispensing width of 9 1⁄2" (24.1 cm). The dispenser is conveniently divided into four individual sections, so tape can be easily refilled within each section. Rubber grips on the bottom keep dispenser from moving.
Product Type Tape
Dimensions (ft/roll) 42
Color Rainbow
Dimensions (" W) 0.5
Brand Cole-Parmer
Manufacturer number 15901R

Build a complete system




Technical Resources
Virtual Catalog (PDFs)
  • 13-14 Catalog
  •  
    Service & Support
    Still have questions?
    Contact Our Experts
    for FREE product
    application selection
    and support.
    or call 1-800-323-4340
    Custom Ordering Solutions
    Custom Ordering Solutions
    Let us find the exact product you need. We have access to suppliers full lines - for products beyond what you see here. Call 1-800-323-4340 Option 9 ext. 6334
    Questions and Answers
    Product Reviews
    Customers Who Bought This Item Also Bought
    View products by: Title | Brand | Category | Price | Popularity | Best Sellers
    View product categories by: Popularity | Our Choices | All-Around Favorites | Title | Product Category | Recommended
    View popular items by: Popularity | Favorites | Title | Price | Part Number | Category
    View Popular Categories by: Popularity | Our Choices | All-Around Favorites | Product Category | Recommended | Title