Subtotal = $0.00 
Items = 0 
View Cart
United States
1-800-323-4340 or 
Welcome,
log in or register

Cole-Parmer alarm clock/timer

EW-08610-10
$25.00 USD/EACH

quantity discounts Quantity Discounts
Order Discount Price
[X]
10 10% $22.50/EACH
25 20% $20.00/EACH
Usually ships in 10 days or sooner.
Qty
    Timer displays time-of-day in the clock mode, time elapsed in the stopwatch mode, and time remaining in the alarm mode. Timer counts up to and down from 24 hours with a 1-second resolution. Alarm sounds for 1 minute at the completion of countdown cycle; also displays elapsed countdown.
    What's Included:
    back magnetic clip, built-in stand, one 1.5 V button cell battery, and an NIST-traceable calibration report supplied by the manufacturer.
    Timing capacity 24 hr
    Product Type Digital General Purpose Timers
    CE Compliance Yes
    Display LCD,0.375 in H
    Count direction up/down
    Clock Yes
    Alarm 1 min beep
    Resolution 1 sec
    Power 1.5 V button cell
    No. of channels one
    Dimensions 2.5 in x 3.375 in x 0.625 in
    Accuracy ±8.64 sec/day
    Brand Cole-Parmer
    Manufacturer number 8906CP

    Accessories
    Qty/Price
    Availability

    at $15.50 USD/PACKAGE of 6

    In stock.
    Calibrations
    Qty/Price
    Availability

    at $55.00 USD/EACH
    Usually ships in 4 days.




    Technical Resources
  • Instruction Manual
  • Virtual Catalog (PDFs)
  • 13-14 Catalog
  •  
    Service & Support
    Still have questions?
    Contact Our Experts
    for FREE product
    application selection
    and support.
    or call 1-800-323-4340
    Custom Ordering Solutions
    Custom Ordering Solutions
    Let us find the exact product you need. We have access to suppliers full lines - for products beyond what you see here. Call 1-800-323-4340 Option 9 ext. 6334
    Questions and Answers
    Product Reviews
    Customers Who Bought This Item Also Bought
    View products by: Title | Brand | Category | Price | Popularity | Best Sellers
    View product categories by: Popularity | Our Choices | All-Around Favorites | Title | Product Category | Recommended
    View popular items by: Popularity | Favorites | Title | Price | Part Number | Category
    View Popular Categories by: Popularity | Our Choices | All-Around Favorites | Product Category | Recommended | Title