Subtotal = $0.00 
Items = 0 
View Cart
United States
1-800-323-4340 or 
Welcome,
log in or register

Cole-Parmer dual-syringe infusion pump, 230 VAC

EW-74900-15
$2,808.00 USD/EACH

Usually ships in 10 days or sooner.
Qty

  • Economical, yet packed with features
  • Choose pumps which accept two or up to ten syringes—ideal for pumping exact proportions
  • Wide range (100,000:1) allows flow rates from a slow trickle to a steady stream
  • RS-232 interface lets you easily control pumps from your computer
  • Backlit alphanumeric LCD steps you through setup
Simple keypad programming will have you up and running quickly. Program infusion/withdrawal pumps to sequence operations: either withdrawal followed by infusion or infusion followed by withdrawal.
Pumps also feature two TTL inputs and two TTL outputs. The TTL inputs let you use a foot switch or a process timer to control pump operation. Use TTL outputs for 5V signal and run indicator.
Syringe size accepted 10 µL to 140 mL
Flow range per syringe 0.001 µl/hr to 147 mL/min
Syringe travel time 9.5 x 10-6 mm/min
Reproducibility ±.2%
Linear force 40 lb/sq. in
Accuracy ±.5%
Power 230 VAC
Brand Cole-Parmer

Accessories
Qty/Price
Availability

at $46.00 USD/EACH

Usually ships in 8 days.

at $123.00 USD/EACH

Usually ships in 8 days.




Technical Resources
 
Service & Support
Still have questions?
Contact Our Experts
for FREE product
application selection
and support.
or call 1-800-323-4340
Custom Ordering Solutions
Custom Ordering Solutions
Let us find the exact product you need. We have access to suppliers full lines - for products beyond what you see here. Call 1-800-323-4340 Option 9 ext. 6334
Questions and Answers
Product Reviews
View products by: Title | Brand | Category | Price | Popularity | Best Sellers
View product categories by: Popularity | Our Choices | All-Around Favorites | Title | Product Category | Recommended
View popular items by: Popularity | Favorites | Title | Price | Part Number | Category
View Popular Categories by: Popularity | Our Choices | All-Around Favorites | Product Category | Recommended | Title