Subtotal = $0.00 
Items = 0 
View Cart
United States
1-800-323-4340 or 
Welcome,
log in or register

Cole-Parmer four-channel, jumbo display clock/timer

EW-08649-10
$31.00 USD/EACH

quantity discounts Quantity Discounts
Order Discount Price
[X]
5 10% $27.90/EACH
10 20% $24.80/EACH
    This timer allows you to count up to or down from 100 hours with 1-second resolution. This timer features a 3/4" high display and multiple channels that can be used simultaneously.
    Each channel has a distinctive alarm that sounds for 1 minute, pressing any button will turn off the alarm. Timer memory recalls previous time set. Features time-of-day in 12- or 24-hour formats.
    What's Included:
    magnetic clip, stand, and button cell battery.
    Timing capacity 100 hr
    Product Type Digital Multiple Channel Timers
    Display LCD, 3/4"H
    Count direction up/down
    Clock Yes
    Alarm 1 min beep
    Resolution 1 sec
    Power 1.5 V button cell
    No. of channels four
    Dimensions 2-3/4"W x 2-1/2"H x 1/2"D (7.0 x 6.4 x 1.3 cm)
    Accuracy ±0.01%
    Brand Cole-Parmer
    Manufacturer number 7009CP

    Accessories
    Qty/Price
    Availability

    at $15.50 USD/PACKAGE of 6

    In stock.
    Calibrations
    Qty/Price
    Availability

    at $55.00 USD/EACH
    Usually ships in 4 days.




    Technical Resources
  • Timers Brochure(387 KB)
  • Virtual Catalog (PDFs)
  • 13-14 Catalog
  •  
    Service & Support
    Still have questions?
    Contact Our Experts
    for FREE product
    application selection
    and support.
    or call 1-800-323-4340
    Custom Ordering Solutions
    Custom Ordering Solutions
    Let us find the exact product you need. We have access to suppliers full lines - for products beyond what you see here. Call 1-800-323-4340 Option 9 ext. 6334
    Questions and Answers
    Product Reviews
    Customers Who Bought This Item Also Bought
    View products by: Title | Brand | Category | Price | Popularity | Best Sellers
    View product categories by: Popularity | Our Choices | All-Around Favorites | Title | Product Category | Recommended
    View popular items by: Popularity | Favorites | Title | Price | Part Number | Category
    View Popular Categories by: Popularity | Our Choices | All-Around Favorites | Product Category | Recommended | Title